Buy more than* S$200* and get FREE SHIPPING

Jet Chisel, Air-Operated High Speed Multi Needle Chisel

Piston Diameter (phi mm)
20
Needle Diameter , Quantity
phi2x29, phi3x12
Standard Length of Needle (mm)
180
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.2
Number of no-load Blows -1
4000
Weight (kg)
2.4
Overall Length (mm)
245 (Main body)
TRUSCO Part Number
116-6026
Specification
General-purpose type
Accessories
Needle phi3x 180 mm x 24 pieces (12 mounted on inner main unit) Air hose Assy (with coupler 30PH) x 1 piece Coupler 200 - 30SHx1 piece
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JT-20 02452396 729.99 SGD
In stock
ADD TO CART

Related Products