Buy more than* S$200* and get FREE SHIPPING

Sonic Air

4.50 (2)
Purpose
Only for a whetstone
Chuck Diameter (mm phi)
6
Working Pressure (MPa [kgf/cm2])
0.59[6]
Air Consumption (m3/min)
0.4
No Load Rotation Speed (min-1[r.p.m])
27000
Weight (kg)
0.6
Overall Length (mm)
135.5
Type
Air-operated die grinder
TRUSCO Part Number
116-6336
Accessories
Whetstone No.2 (phi17x32mm) 1 No.3 (phi19x20mm) 1 zipper pin 1 spanner 14mm 1 coupler 200-30SH 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-25B 02156567 389.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Hand made of aluminum
4
From Japan
On 2015-12-14 15:08:51
It fits the current job, so it's just right.
This review is about item#02156567.
Scrape the rubber surface of the mat.
5
From Japan
On 2015-11-20 08:57:20
Because there is rotational power, it is very easy to use.
This review is about item#02156567.

Related Products