Buy more than* S$200* and get FREE SHIPPING

Electric Drill, Ironwork

Attachment Chuck
Taper (Jacobs NO.1) chuck 6.5EL
Code
2-conductor, 2.5m
Max Boring Capability (mm) Wooden
13
Max Boring Capability (mm) Iron
6.5
Chucking Ability (mm)
0.5 to 6.5
Revolution (min-1[r.p.m])
2700
Power Consumption (W)
240
Power (V)
Single-phase 100
Current (A)
2.5
Height (mm)
170
Weight (kg)
1.1
Overall Length (mm)
210
TRUSCO Part Number
377-9581
Accessories
Chuck handle (code NO.930029)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DG-6 00499615 192.51 SGD
In stock
ADD TO CART

Related Products