Buy more than* S$200* and get FREE SHIPPING

Cordless Suction Pick Up Tool

4.67 (3)
AS ONE Part Number
1-6404-01
Adsorption Capacity (gf)
120 (phi10 pad is used)
Battery Life
30000 (alkaline battery)
Power
Two AAA type batteries
Outside Dimension (mm)
W130xH29xD22
Weight (g)
(Excluding battery) 43
TRUSCO Part Number
256-0445
TGK Product Number
000-25-27-01
Accessories
(A1312, A1311), 2 Alkaline batteries (A1165), 2 kinds of pad vent nozzle, storage case
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 394-01 06566052 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When testing IC parts
4
From Japan
On 2018-02-20 16:00:33
This time it will be the third purchase. Removal of aspirated dust is troublesome.
This review is about item#06566052.
ROM pickup (set)
5
From Japan
On 2017-05-26 14:36:14
Even without a pump, it was a sufficient adsorption power Mobile was also possible, no use place was chosen, usability was better than expected Expecting to continue using it from now on I would like to verify the durability etc of the parts etc I am satisfied.
This review is about item#6566052.
It is a nail salon, used for stone hunting
5
From Japan
On 2014-04-16 22:05:13
Price is too high, the body is a little too big, I would like to make it to PENLIGHT degree. Also, I'd like to be able to use it while charging the AAA battery.
This review is about item#06566052.

Related Products