Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Desktop Soldering Smoke Absorber: 420-1

Outer Dimensions (Width W x Height H x Depth D) (mm)
252x280x175
Filter
Dimensions: 242 x 242 x 10 (activated carbon amount: 20 g, maximum absorption: 6 g)
Air Volume Processing (m3/min)
3.8-4.4 (50 / 60 Hz) If filters have been installed
Power Consumption (W)
31
Power (V)
AC100(50/60Hz)
Weight (kg)
3.9
TRUSCO Part Number
129-5004
ESCO Part Number
EA323ME
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 420-1 02210381 339.99 SGD
In stock
ADD TO CART

Related Products