Buy more than* S$200* and get FREE SHIPPING

The tester for wrist straps

Caution
Is not calibrated.
Catch-Phrase
Quality determination of the connection of the wrist strap.
Judgment (High)
R>9Mohm
Judgment (Good)
800K ohm<=R <=9Mohm
Judgment (Low)
R<800Kohm
Ground Wire Length (m)
2.5
Operating Envrionment
0-40 deg C, 20-90%RH no condensation.
Battery Life
50000 times
Outer Dimensions (Width W x Height H x Depth D) (mm)
80x40x117
Power
066P 9V
Set Contents
Body, ground wire 2.5 m battery
TRUSCO Part Number
129-5373
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 498 06568344 129.99 SGD
In stock
ADD TO CART

Related Products