Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Antistatic Finger Socks

5.00 (1)
Mass (g /package)
600
...see all>
Product Options
ADD TO CART
Purpose Inner Diameter (phi mm) Size Length (mm) Material TRUSCO Part Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Inner Diameter (phi mm) Size Length (mm) Material TRUSCO Part Number TGK Product Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Assembly of electronic components. 18 One Size Fits All 50 Nitrile rubber 466-6003 999-23-75-04   1Pack(1000PC) 1 566-4 06568405 129.99 SGD
In stock
Assembly of electronic components. 13.5 One Size Fits All 48 Nitrile rubber 466-5970 999-23-75-01   1Pack(1000PC) 1 566-1 06568371 129.99 SGD
Shipped after 2018-06-28
- 13.5 - 48 - - 999-23-75-01 *[No return] You cannot return this product. For details, see FAQ. 1pack(1000pc) 1 566-1 22950515 -
Discontinued
[x]
Assembly of electronic components. 15 - - Nitrile rubber - 999-23-75-02   1Pack(1000PC) 1 566-2 06568387 129.99 SGD
In stock
Assembly of electronic components. 16.5 - - Nitrile rubber - 999-23-75-03   1Pack(1000PC) 1 566-3 06568396 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During printing work
5
From Japan
On 2016-06-07 15:17:46
Very good
This review is about item#06568387.

Related Products