Buy more than* S$200* and get FREE SHIPPING

Soldering Iron Tip Cleaner

4.43 (30)
Dimension (mm)
phi70x71
Description 2
Prevent oxidation of the tip flux effect that is included in the cleaning wire
TRUSCO Part Number
328-4212
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 599B-01 06567443 9.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 19
4 star 6
3 star 4
2 star 1
1 star 0
Review Rating: 4.43
30 Customer Reviews
The reviews are automatic translation.
Cleaning of soldering tip
3
From Japan
On 2018-02-08 20:27:46
It is a difficult point to enter the inside and put it in, it becomes neatly beautiful.
This review is about item#6567443.
Cleaning of soldering iron.
5
From Japan
On 2018-02-02 03:09:47
It is used in conjunction with sponge type water type. I use this when dropping big solder with water and smearing its tip Very convenient and wonderful. I hope I used it sooner.
This review is about item#06567443.
Removal of debris during soldering work
5
From Japan
On 2018-01-20 14:56:00
The tip is beautiful. Also, unlike water sponge, work efficiency is very good as the temperature does not go down.
This review is about item#6567443.
Used for managing equipment used in the workshop
5
From Japan
On 2018-01-05 06:41:38
It is a good product. In addition, your company's response is even better. Thank you.
This review is about item#06567443.
Soldering
5
From Japan
On 2017-11-16 11:54:47
It is very nice because it does not use water. It is easy to use it for a long time.
This review is about item#6567443.
In gas type soldering iron
3
From Japan
On 2017-11-02 15:03:16
The soldering iron will be clean. The container is bigger than I expected. I think that it is a setting that can be used even with a 100 watt class iron. I will retain it with a small soldering iron. It is useful to have a cleaner of about half size.
This review is about item#6567443.
Cleaning of soldering tip
5
From Japan
On 2017-10-15 21:08:31
Just inserting a trowel for a moment will make it clean It is quite a good idea
This review is about item#6567443.
When producing tube AUDIO
5
From Japan
On 2017-06-22 06:56:41
Until now, it was a type of cleaner who supplies water to the sponge, but when doing soldering work for the first time in a long time, you do not need to refill water, if you adopt this cleaner from a very early point, Thing!
This review is about item#06567443.
I use it as a cleaner tip as its name suggests.
5
From Japan
On 2017-02-04 16:50:33
The solder of the tip is also easy to remove, and it is used effectively.
This review is about item#6567443.
Soldering operation
5
From Japan
On 2016-12-14 14:59:44
The metal tip cleaner does not lower the temperature of the tip of the tip as compared to a cleaner containing water such as sponge, so the dirt is clean. I feel that the finish of soldering has also improved.
This review is about item#6567443.

Related Products