Buy more than* S$200* and get FREE SHIPPING

Pencil Type Solder Iron Holder

4.75 (8)
Base Dimensions (mm)
W84xD186
Weight (g)
380
TRUSCO Part Number
359-7008
Compatible
Mach I Dash Presto 455.456.933.934
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.633-01 06567452 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Soldering iron
4
From Japan
On 2017-08-20 15:16:58
I tried it, but it is not different from other goods. It is normal. The price is inexpensive.
This review is about item#6567452.
Solder
5
From Japan
On 2016-03-07 17:00:12
Since there is no versatility, the monoterror solder did not enter cleanly.
This review is about item#06567452.
Soldering of printed circuit board
5
From Japan
On 2015-07-21 14:36:17
The heating button was easy to use and the work was smooth. Just a little tip was bent a little with heat. weak?
This review is about item#06567452.
Soldering of wiring.
5
From Japan
On 2014-08-29 20:22:00
Usability is a good feeling. There are few cleaning wires? like? It seems easy to use when packing another one? Wonder.
This review is about item#06567452.
Soldering iron placement
5
From Japan
On 2014-06-19 03:40:46
It is stable as it is easy to use
This review is about item#06567452.
Soldering of electronic components
5
From Japan
On 2014-04-16 16:59:08
I liked both stability and usability. Although the hole that puts the soldering iron is made of resin, it seems that it is strong against heat and no problem. In products with gaps in the soldering iron protection part, there is a case that it can be burned if an electric wire or the like accidentally enters during work, but this table is guarded securely. It is good that the platform does not get hot. I am using the temperature control soldering iron of white light, but I do not know compatibility with other manufacturers. I think that it can be cheaper as it is a simple structure.
This review is about item#06567452.
Soldering operation.
5
From Japan
On 2013-07-25 18:59:18
I tried using a variety of soldering irons, but I bought it because I liked the most, with less wearing, stability, less strain on the gloves.
This review is about item#06567452.
Easy production and repair of electronic and electric circuits
4
From Japan
On 2011-07-17 20:26:08
I cleaned the soldering tip with a sponge containing water and the temperature dropped and the soldering iron tip deteriorated, so I bought a wire type thing. I think that it will stabilize with a little more weight, but there is no problem with the normal specifications.
This review is about item#06567452.

Related Products