Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Soldering Iron Outer Diameter (phi mm) Size Type Inner Diameter (phi mm) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Soldering Iron Outer Diameter (phi mm) Size Type Inner Diameter (phi mm) Overall Length (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
936.937.928.933 / 934.951 / 952 6.5 M 2.4D type - - - 255-4801 1PC 1 900M-T-2.4D 06566716 7.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M RT type - - - - 1PC 1 900M-T-RT 06566883 12.99 SGD
Shipped after 2018-06-01
936.937.928.933 / 934.951 / 952 6.5 M 1.2-D TYPE - - - 255-4771 1PC 1 900M-T-1.2D 06566682 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M 1.2 LD type - - - 255-4780 1PC 1 900M-T-1.2LD 06566691 9.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M 0.8C type - - - 255-4836 1PC 1 900M-T-0.8C 06566734 9.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M 0. 8D Type - - - 255-4763 1PC 1 900M-T-0.8D 06566673 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M 3.2D type - - - 255-4810 1PC 1 900M-T-3.2D 06566725 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M LB TYPE - - - 255-4917 1PC 1 900M-T-LB 06566813 9.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M S type - - - 255-4933 1PC 1 900M-T-S4 06566831 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M 4C type - - - 255-4887 1PC 1 900M-T-4C 03385837 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M 1.6D type - - - 255-4798 1PC 1 900M-T-1.6D 06566707 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M 0.5C type - - - 255-4828 1PC 1 900M-T-0.5C 03787637 9.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M TYPE 1 C - - - 127-9173 1PC 1 900M-T-1C 06566743 9.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M Type B (2 mm plating solder) - - - 255-4909 1PC 1 900M-T-BF2 06566804 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M SI-type - - - 255-4941 1PC 1 900M-T-SI 06566847 7.99 SGD
Shipped after 2018-05-28
936 937 928 933/934 951/952 6.5 M - - - 1-2262 255-4976 1PC 1 900M-T-R 06566874 12.99 SGD
Shipped after 2018-05-28
936 937 928 933/934 951/952 6.5 M - - - 1-2262 255-4968 1PC 1 900M-T-1.8H 06566865 9.99 SGD
Shipped after 2018-05-28
936 937 928 933/934 951/952 6.5 M - - - 1-2262 255-4950 1PC 1 900M-T-H 06566856 11.99 SGD
Shipped after 2018-05-28
936 937 928 933/934 951/952 6.5 M - - - 1-2262 255-4925 1PC 1 900M-T-SB 06566822 9.99 SGD
Shipped after 2018-05-28
928,937,701,936,933/934 6.5 M - - - - 469-2063 1pc 1 900M-T-BZ 10009502 6.99 SGD
Shipped after 2018-05-28
- - - - 3 17 1-2262 255-4992 1PC 1 900M-T-S10 08180523 8.99 SGD
Shipped after 2018-05-28
- - - - 4 17 1-2262 255-5000 1PC 1 900M-T-S11 08180532 8.99 SGD
Shipped after 2018-05-29
936.937.928.933 / 934.951 / 952 6.5 M B-type - - - - 1PC 1 900M-T-B 02210135 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M Type I - - - - 1PC 1 900M-T-I 02210144 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M Type 2C - - - - 1PC 1 900M-T-2C 02210117 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M 3C type - - - - 1PC 1 900M-T-3C 02210126 6.99 SGD
Shipped after 2018-05-28
936.937.928.933 / 934.951 / 952 6.5 M K type - - - - 1PC 1 900M-T-K 02210153 13.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Reduce soldering irons
5
From Japan
On 2017-10-20 15:27:21
I was looking for a small tip with a handy soldering iron that is old. The price was also cheap and it was very helpful.
This review is about item#2210135.
Production of LED underwater lighting
5
From Japan
On 2017-09-14 16:33:05
Thickness, angle of cut surface well Heating can be adjusted so it's easy to use.
This review is about item#2210126.
For soldering work of surface mount board square chip parts
5
From Japan
On 2017-02-03 16:18:49
Since it is a genuine article, I use it without any problem. It is the best since it is arriving from the order the next day.
This review is about item#2210117.
It was resurrected!
5
From Japan
On 2016-10-12 16:48:39
My favorite soldering iron has gotten warmer, so buy it here. It was brilliant and revived (it is natural, but (, laugh)) It is saved because it is not sold at home centers etc.
This review is about item#10009502.
Soldering
5
From Japan
On 2016-09-01 21:39:55
This chief is a repeat. Although it may be a less familiar shape, it is very handy for soldering large parts with fine pointed parts at the pointed part and using large parts cut obliquely.
This review is about item#2210153.
Assembling of electronic parts assembly
3
From Japan
On 2016-08-30 18:04:44
We used it for assembly of electronic parts assembly.
This review is about item#2210153.
Soldering
5
From Japan
On 2016-04-06 14:49:36
Used for soldering the board and chassis. Work efficiency has improved.
This review is about item#06566725.
Soldering operation
5
From Japan
On 2016-04-01 13:38:22
I have used this small tip from the front, but it is pretty easy to use and easy, except when the mounting density is high and the tip does not come in. Actually, it seems that there are many places that use this type of tip for reworking etc. in the factory.
This review is about item#02210153.
As a supply of dust for daily work
5
From Japan
On 2015-06-05 16:31:08
It was cheap and I was happy.
This review is about item#02210135.
Tip solder after round terminal crimping
5
From Japan
On 2014-09-24 14:37:49
The method of heat transfer is fast and soldering is possible in a moment. I would like to have a Utsumi Kotesaki if possible.
This review is about item#03385837.

Related Products