NoteBuy more than* S$200* and get FREE SHIPPING

Solder Tank SOLDERING POT

Melting Solder Amount (g)
109
Dimension A (mm phi)
25
Dimension B (phi mm)
55
Tank Temperature (Degree C)
Strong : 390 / weak: 340
Dimension G(mm)
56
Dimensions C (mm)
90
Dimensions E (mm)
18
Depth (mm)
25 (Tub Depth)
Dimensions D (mm)
135
Dimension F (mm)
38
Power Consumption (W)
Strong : 70 / Weak: 50
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.93 06567547 -
Discontinued
[x]

Related Products