Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Soldering Iron M Type Tip Section, Static Electricity Provision

Cord of Trowel Part (m)
1.2
Rated Power Consumption (W)
60
Maximum Temperature (degreeC)
480
Weight (g)
44
Overall Length (mm)
190
Type
M size ESD protection products
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C1144 02210345 68.51 SGD
In stock
ADD TO CART

Related Products