Buy more than* S$200* and get FREE SHIPPING

Soldering Iron DASH, Ceramic Heater Type

4.00 (5)
Insulation Resistance (Mohm)
100
Power Consumption (W)
25
Weight (g)
(I except the code) 57
Overall Length (mm)
(I except the Code) 192
Type
B-type
Description 2
Compact and lightweight ceramic heater adopt and heat protector with to increase the workability.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 N454 02210625 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Soldering of the audio amplifier
1
From Japan
On 2016-07-09 17:35:59
We death to seizure of the tip and the protective pipe.
This review is about item#02210625.
Lead-free soldering
5
From Japan
On 2014-05-30 12:33:18
It is a soldering iron ceramic heater use. Tip shape can be multi-type selection, price range we have used because inexpensive. Exchange frequency is large, but the loss of the heater section is small. Tip the frequency exchange susceptible to corrosion due to solder is large.
This review is about item#02210625.
Board soldering
5
From Japan
On 2013-05-14 14:32:31
Since there is no screw in the tip, easy to use unobtrusive. Just because the chip is not even necessarily a little high quickly become useless, we are fully satisfied.
This review is about item#02210625.
Electronic work in general
4
From Japan
On 2012-10-03 16:03:29
Easy to grasp on the handle Easy to use such as anti-slip feeling The tip feels less thin than I thought
This review is about item#02210625.
Electronic circuit making operation
5
From Japan
On 2009-12-06 11:43:08
I have used a few soldering irons up to now, but I feel that the feeling of grip is the best on my own. The price is also cheap, if it is made into an outlet, the temperature of the Nichrome heater can be reached to the temperature which can be used earlier compared to the cheap one. For professionals I think that there are also people who use more than tens of thousands of things that can adjust the temperature, but I feel full with Kore. I dare bought a thing with a high wattage. Recently, as lead-free solder increases in ROHS etc., the melting temperature gets higher, so it seems better for a thing with a slightly higher wattage. The tip is quite durable and I am using scallion like a marimo that weighed stainless steel (100 ha) to drop solder attached, but as of now, no deterioration is seen. I think that it can be recommended for both cost and manufacturer.
This review is about item#02210625.

Related Products