Buy more than* S$200* and get FREE SHIPPING

Soldering Iron Trowel 25W N454

3.40 (5)
Outer Diameter (phi mm)
8.5
Compatible Soldering Iron
N454
Weight (g)
10
Specification
For N454
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- B type 281-6695 1PC 1 N454-T-B 06567391 8.64 SGD
In stock
- I type 281-6717 1PC 1 N454-T-I 06567407 8.64 SGD
In stock
- 3C type 281-6644 1PC 1 N454-T-3C 06567321 8.75 SGD
In stock
- C type 281-6636 1PC 1 N454-T-2CF 06567312 -
Discontinued
[x]
1-2271 C-type 281-6628 1PC 1 N454-T-2C 06567303 8.64 SGD
In stock
1-2271 4C type 281-6652 1PC 1 N454-T-4C 06567346 8.64 SGD
Shipped after 2017-09-29
1-2271 - 281-6709 1PC 1 N454-T-D 06567382 8.64 SGD
In stock
1-2271 - 281-6687 1PC 1 N454-T-5CF 06567373 8.65 SGD
Shipped after 2017-09-29
1-2271 - 281-6679 1PC 1 N454-T-5C 06567364 -
Discontinued
[x]
1-2271 - 281-6661 1PC 1 N454-T-4CF 06567355 8.65 SGD
Shipped after 2017-09-28
1-2271 - 281-8281 1PC 1 N454-T-3CF 06567337 11.91 SGD
Shipped after 2017-09-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Exchange when oxidizing
5
From Japan
On 2017-03-21 14:36:27
Although I love the N454, because it is out of print, the others are expensive or the delivery date is extremely slow, but because the price is instant delivery and stable, I stocked it on a 10% off day collectively, it is safe for a while.
This review is about item#6567303.
Soldering audio amplifier
1
From Japan
On 2016-07-09 17:40:54
The "holder" I wrote before is a "protective pipe" by mistake. Both 20 W and 25 W are burned up very frequently and I am very dissatisfied.
This review is about item#06567382.
Wiring in amplifier
1
From Japan
On 2015-03-09 19:47:55
There are two things troubled by burning up this tip and protective pipe.
This review is about item#06567391.
For soldering work of LED circuit fabrication
5
From Japan
On 2014-09-03 13:05:39
Since the tip is thin, soldering to a fine printed circuit board can be done easily.
This review is about item#06567407.
Elevator manufacturing, installation and maintenance
5
From Japan
On 2010-11-26 09:24:47
It is easy to use even where the tip is narrow and the pattern pitch is narrow.
This review is about item#06567407.

Related Products