Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hot Knife Set

2.67 (6)
Cleavable Range
Sheet thickness /2 mm (PVC, ABS, styrene plastic, polypropylene), 0.8 mm (acrylic and polycarbonate.) Half-round rod/ 4 mm (PVC, ABS, styrene plastic, polypropylene) / 1.8 mm (acrylic), 1.6 mm (polycarbonate.) Nylon rope 3mm
Power Consumption (W)
40
Diameter (phi mm)
4
Set Contents
For soldering iron, solder the yarn (50% Tin, 1.6 x 60 cm phi),with dedicated trowel
Description 2
This is useful, such as cutting of nylon rope and deburring of the model, the heat of various solvents resin.
TRUSCO Part Number
367-8491
ESCO Part Number
EA304XA
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 NO.515 05837212 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 3
2 star 0
1 star 2
Review Rating: 2.67
6 Customer Reviews
The reviews are automatic translation.
For repairing PVC products
5
From Japan
On 2017-02-08 20:21:29
Although I tried immediately after receipt of goods, usability was better than I thought. Speaking of greed, it seems that the capacity is bigger as soon as possible, but I think that it is moderate capacity for the details. I will confirm how much use is in the future. We purchased leading spare at the same time, so in case of emergency, it is safe.
This review is about item#5837212.
Plastic cutting
3
From Japan
On 2016-09-28 09:39:41
It was nice to start using, but once you replace the blade, the screw fixing the blade will not close
This review is about item#5837212.
Plastic processing
3
From Japan
On 2016-08-15 20:57:36
It can be used quite easily. Easy work is also easy.
This review is about item#5837212.
Cutting of nylon flat string
3
From Japan
On 2013-03-23 11:13:11
Purchased to cut the camera strap. It was able to cut cleanly, but there was absolutely no effect of the baking stopper I expected. Unlike scissors and cutters, it can cut beautifully, so it may be better to think that you bought it for sawing a flat string.
This review is about item#05837212.
Cutting of plastic case sold for 100 degree etc.
1
From Japan
On 2010-11-24 00:34:08
When I got energized, it got smoked for about 30 minutes, it was quite scary at this point.That maybe it was bad that I tried to cut it (plastic case sold at 100 degree etc.) but I can not cut it at all with a cutter It was a good feeling but it was natural that the cut surface melts with a strange feeling.As you can see the shape, you can not grasp the edge near the edge like a cutter = no force enters. · It seems that it can be used only as a cut of a pimp. There is no sharpness like the cutter in the part of the knife.
This review is about item#05837212.
Cutting of PP plate
1
From Japan
On 2007-12-06 21:26:02
I was disappointed that I was thinking that it could be cut more powerfully. Although it may be usable for trifling work, I understand well that it is not suitable for large cutting work etc. After all, cutting work becomes big, but it seems that a circular saw or thunder is good.
This review is about item#05837212.

Related Products