Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Dimension H (mm) Plug Angle (mm) Dimensions L (mm) Type Weight (g) Number of Gears Type 2014 TRUSCO Published Page TRUSCO Part Number Forwarding Angle (Degree) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension H (mm) Plug Angle (mm) Dimensions L (mm) Type Weight (g) Number of Gears Type 2014 TRUSCO Published Page TRUSCO Part Number Forwarding Angle (Degree) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 19.0 - Nail formula - 24 - 2-0146 123-3017 15 - 1PC 1 471S 02180692 149.90 SGD
Shipped after 2017-12-15
- - 25.4 - Nail formula - 24 - 2-0147 122-0446 15 - 1PC 1 571 02180701 319.90 SGD
Shipped after 2017-12-15
- - 25.4 - Nail formula - 24 - 2-0147 122-0454 15 - 1PC 1 572 02180717 259.90 SGD
In stock
24 18.7 6.35 115 Nail type 100 18 Standard - 122-0268 20 10.3 1PC 1 171 02180385 -
Discontinued
[x]
36 27.5 9.5 190.0 Nail type 280 18 Standard - 122-0292 20 14.0 1PC 1 271 02180473 46.69 SGD
In stock
45 35 12.7 270 Nail type 430 20 Standard - 122-0357 18 17.6 1PC 1 371 02180586 53.18 SGD
In stock
61 52.9 19.0 500 Nail type 1925 24 Standard - 122-0420 15 31.9 1PC 1 471 02180674 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Bolt tightening
5
From Japan
On 2017-06-01 19:03:45
Switching work of tightening / loosening, which the body mass felt lighter than I had expected, was made smoothly.
This review is about item#2180674.
Tightening work of large diameter bolt nut etc.
5
From Japan
On 2014-03-02 15:47:56
I used this item for a while and bought another one. I use it without breaking the crest. Because the shaft is innocuous, it is strong, but it feels somewhat heavy. There was a product of another company with a handle like a pipe, but if it does not change in strength, is not it better for TONE to pipe the handle as well?
This review is about item#02180674.

Related Products