Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions D (mm) Overall Length L (mm) Plug-in Angle (mm [inch]) Dimension H (mm) Plug Angle (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Overall Length L (mm) Plug-in Angle (mm [inch]) Dimension H (mm) Plug Angle (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.0 660 25.4[1] 49.5 25.4 3820 122-0942 1PC 1 415 02180647 159.99 SGD
Shipped after 2018-05-29
22.0 500 19.0[3/4] 39.0 19 1765 122-0934 1PC 1 205 02180403 58.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Removal of crankshaft nut, etc.
4
From Japan
On 2017-04-07 08:48:34
The length of the steering wheel can be adjusted for work in a narrow place, the structure is easy to enter power, usability is good.
This review is about item#02180403.
Machine maintenance
5
From Japan
On 2016-10-01 10:38:39
It is good that the grip part is thick and easy to use, because the end contains balls, it can not come off.
This review is about item#2180403.

Related Products