Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) 2014 TRUSCO Published Page Weight (g) Dimensions D (mm) Overall Length L (mm) Dimensions A (mm) Plug-in Angle (mm [inch]) Dimension d (mm) Plug Angle (mm) Type Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) 2014 TRUSCO Published Page Weight (g) Dimensions D (mm) Overall Length L (mm) Dimensions A (mm) Plug-in Angle (mm [inch]) Dimension d (mm) Plug Angle (mm) Type Dimensions L (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125 - 195 - - - - - Unevenness 12.7 - - 369-8203 1PC 1 EX40125 39500377 17.99 SGD
In stock
250 - 1250 46.0 250 31.0 25.4 [1] 25.0 - - - 122-6291 1pc 1 EX80-250 02180875 81.99 SGD
In stock
1000 - 1600 24.0 1000 16.0 12.7 [1/2] 14.5 - - - 369-8190 1pc 1 EX40-1000 39500343 109.99 SGD
In stock
125 - 100 18.0 125 13.0 9.5 [3/8] 10.5 - - - 369-8114 1pc 1 EX30-125 39500361 11.99 SGD
In stock
32 - 35 18.0 32 13.0 9.5 [3/8] 10.5 - - - 369-8084 1pc 1 EX30-032 39500456 9.99 SGD
In stock
400 - 520 24.0 400 16.0 12.7 [1/2] 14.5 - - - 369-8211 1pc 1 EX40-400 39500483 39.99 SGD
In stock
50 - 50 18.0 50 13.0 9.5 [3/8] 10.5 - - - 369-8092 1pc 1 EX30-050 39500492 10.99 SGD
In stock
1000 - 760 18.0 1000 13.0 9.5 [3/8] 10.5 - - - 369-8106 1pc 1 EX30-1000 39500334 91.99 SGD
Shipped after 2018-05-28
400 - 165 12.5 - 9.0 - 8.0 - - - 327-0696 1pc 1 EX20-400 39500465 26.99 SGD
Shipped after 2018-05-28
200 - 1055 46.0 200 31.0 25.4 [1] 25.0 - - - 369-8262 1pc 1 EX80-200 39500404 75.99 SGD
Shipped after 2018-05-28
100 - 45 12.5 100 9.0 6.35 [1/4] 8.0 - - - 369-8068 1pc 1 EX20-100 39500352 11.99 SGD
In stock
400 - 310 18.0 400 13.0 9.5 [3/8] 10.5 - - - 369-8131 1pc 1 EX30-400 39500474 34.99 SGD
In stock
600 - 245 12.5 - 9.0 - 8.0 - - - 327-0700 1pc 1 EX20-600 39500501 34.99 SGD
Shipped after 2018-05-28
- - 650 36 150 25 19.0 [3/4] 22 - Extension bar - - 1PC 1 EX60-150 36999611 35.99 SGD
In stock
- 2-0134 1820 46 400 31 25.4 [1] 25 - Extension Bar - 122-0896 1PC 1 613 02180753 119.99 SGD
In stock
- 2-0134 155 18 200 13 9.5 [3/8] 10.5 - Extension Bar - 327-0726 1PC 1 EX30-200 36999636 18.99 SGD
In stock
- 2-0134 160 24 100 16 12.7 [1/2] 14.5 - Extension Bar - 327-0742 1PC 1 EX40-100 36999566 17.99 SGD
In stock
- - 90 18 100 13 9.5 [3/8] 10.5 - Extension bar - - 1PC 1 EX30-100 36999541 11.99 SGD
In stock
- 2-0134 90 24 50 16 12.7 [1/2] - - Extension Bar - 327-0734 1PC 1 EX40-050 36999672 12.99 SGD
In stock
- 2-0134 390 36 100 25 19.0 [3/4] 22 - Extension Bar - 327-0645 1PC 1 EX60-100 36999584 30.99 SGD
In stock
- 2-0134 1270 36 300 25 19.0 [3/4] 22 - Extension Bar - 327-0661 1PC 1 EX60-300 36999654 49.99 SGD
In stock
125 - 500 36.0 - 25.0 - 22.0 - - 125.0 369-8254 1pc 1 EX60-125 03401736 37.99 SGD
Shipped after 2018-06-01
200 - 290 24.0 200 16.0 12.7 [1/2] 14.5 - - - 327-0751 1pc 1 EX40-200 39500395 24.99 SGD
In stock
250 - 180 18.0 250 13.0 9.5 [3/8] 10.5 - - - 369-8122 1pc 1 EX30-250 39500413 21.99 SGD
In stock
600 - 375 18.0 600 13.0 9.5 [3/8] 10.5 - - - 369-8149 1pc 1 EX30-600 39500517 43.99 SGD
In stock
75 - 35 12.5 75 9.0 6.35 [1/4] 8.0 - - - 369-8050 1pc 1 EX20-075 39500526 9.99 SGD
In stock
28 - 15 12.5 28 9.0 6.35 [1/4] 8.0 - - - 369-8041 1pc 1 EX20-028 39500422 8.99 SGD
In stock
300 - 400 24.0 300 16.0 12.7 [1/2] 14.5 - - - 327-0769 1pc 1 EX40-300 39500447 33.99 SGD
In stock
300 - 125 12.5 300 9.0 6.35 [1/4] 8.0 - - - 327-0688 1pc 1 EX20-300 39500431 23.99 SGD
In stock
200 - 85 12.5 200 9.0 6.35 [1/4] 8.0 - - - 327-0670 1pc 1 EX20-200 39500386 18.99 SGD
In stock
75 - 315 36.0 75 25.0 19.0 [3/4] 22.0 - - - 122-0845 1pc 1 EX60-075 02180866 27.99 SGD
In stock
- - - 12.5 50 9.0 6.35 [1/4] 8.0 - Extension bar - 122-0756 1PC 1 206 02180412 8.99 SGD
In stock
- - - 12.5 150 9.0 6.35 [1/4] 8.0 - Extension bar - 122-5791 1PC 1 207 02180421 11.99 SGD
In stock
- - - 18.0 75 13.0 9.5 [3/8] 10.5 - Extension bar - 122-0772 1PC 1 305 02180516 11.99 SGD
In stock
- - - 18.0 150 13.0 9.5 [3/8] 10.5 - Extension bar - 122-0781 1PC 1 306 02180525 12.99 SGD
In stock
- - - 18.0 300 13.0 9.5 [3/8] 10.5 - Extension bar - 122-0799 1PC 1 307 02180534 25.99 SGD
In stock
- - - 24.0 75 16.0 12.7 [1/2] 14.5 - Extension bar - 122-0802 1PC 1 320 02180561 13.99 SGD
In stock
- - - 24.0 150 16.0 12.7 [1/2] 14.5 - Extension bar - 122-0811 1PC 1 321 02180577 17.99 SGD
In stock
- - - 24.0 250 16.0 12.7 [1/2] 14.5 - Extension bar - 122-0829 1PC 1 407 02180622 26.99 SGD
In stock
- - - 24.0 600 16.0 12.7 [1/2] 14.5 - Extension bar - 122-0837 1PC 1 420 02180665 50.99 SGD
In stock
- - - 36.0 200 25.0 19.0 [3/4] 22.0 - Extension bar - 122-0853 1PC 1 610 02180726 34.99 SGD
In stock
- - - 36.0 400 25.0 19.0 [3/4] 22.0 - Extension bar - 122-0861 1PC 1 611 02180735 56.99 SGD
In stock
- - - 46.0 150 31.0 25.4 [1] 25.0 - Extension bar - 122-0870 1PC 1 612 02180744 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Attachment of engine plug
5
From Japan
On 2018-03-22 15:29:43
It is a necessity for inserting and removing the plug in a deep place. I bought 150 and 300 mm. It is good.
This review is about item#2180525.
Maintenance of automobiles
5
From Japan
On 2017-09-03 13:38:59
I bought it because it is the best size (125 mm) for plugging / unplugging of Honda Vamos. It is short at 75 mm, I think whether it is just good for use environment where 150 mm is not necessary.
This review is about item#39500361.
Used for machine maintenance
4
From Japan
On 2017-07-14 21:38:14
When detaching the bolt / nut with socket on halfway part of maintenance part I often use it
This review is about item#39500377.
Repair of heavy equipment
5
From Japan
On 2017-06-21 17:50:18
Because I live in a rural town in Kochi prefecture it is difficult to get special tools. Thanks to the monotalou product will be delivered the next day so it will be saved.
This review is about item#36999584.
To machine equipment
3
From Japan
On 2017-05-26 07:56:00
Although I got lost, I made it with brand goods Manufacturers differ in thickness and their accuracy is different
This review is about item#02180525.
Maintenance
5
From Japan
On 2017-04-29 18:34:03
Because I did not have 1/4 set of TONE purchase.
This review is about item#2180421.
It is used between the torque wrench and the socket by exchanging the tires of the car.
5
From Japan
On 2016-07-02 17:07:17
It is good that things are cool and it was just right for tire change. I think that usability will be worse if you select a shorter one.
This review is about item#02180561.
Maintenance of construction machinery
5
From Japan
On 2016-06-08 07:45:15
Since it will be a work of combining extension bars of various sizes in a narrow place, it is impossible to deal with only the items of the set, so addition is necessary. Thank you so I can purchase it cheaply.
This review is about item#02180561.
For long ones
5
From Japan
On 2015-07-23 20:10:34
It was a great commodity for the price and I was able to use it without anything
This review is about item#02180744.
Length adjustment
5
From Japan
On 2014-01-22 20:53:01
Together with other sizes, buy three. Together with what I have used up to now, I think that it is almost inevitable. I think that the finish is beautiful and good product.
This review is about item#39500456.

Related Products