Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension D1 (mm) Dimensions A (mm) Plug-in Angle (mm [inch]) Dimensions L (mm) Weight (g) TRUSCO Part Number Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D1 (mm) Dimensions A (mm) Plug-in Angle (mm [inch]) Dimensions L (mm) Weight (g) TRUSCO Part Number Dimension D2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 12 9.5 [3/8] 44 50 120-8543 17.5 1PC 1 BJ30 02178407 29.99 SGD
In stock
25 16 12.7 [1/2] 60 115 120-8560 23.5 1PC 1 BJ40 02178416 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Narrow place of car
5
From Japan
On 2017-04-23 10:52:49
Its compactness is more convenient than anything else. Size not available to other manufacturers. And the flexibility is also the most convenient.
This review is about item#2178407.

Related Products