Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Socket (12 square)

5.00 (3)
Plug-in Angle (mm [inch])
9.5 [3/8]
Application
For hand tools
...see all>
Product Options
ADD TO CART
Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type TRUSCO Part Number 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Socket (12 square) 122-3607 - 10 17 14.7 7 8 26 1PC 1 3D-10 02175896 6.99 SGD
In stock
30 Socket (dodecagon) 122-3658 - 11 17 15.7 8 9 26 1PC 1 3D-11 02175914 6.99 SGD
In stock
60 Socket (dodecagon) 122-3917 - 18 21 24.5 12 15 32 1PC 1 3D-18 02176063 6.99 SGD
In stock
95 Socket (dodecagon) 122-3941 - 22 23.5 30 14 19.5 33 1PC 1 3D-22 02176124 7.99 SGD
In stock
40 Socket (12 square) 122-3771 - 14 18 19.5 9 11 27 1PC 1 3D-14 02175966 7.99 SGD
In stock
70 Socket (12 square) 122-3925 - 19 21 26 13 16 32 1PC 1 3D-19 02176081 6.99 SGD
In stock
75 Socket (dodecagon) 122-3933 - 21 22.5 28 13 19.5 32 1PC 1 3D-21 02176106 7.99 SGD
In stock
110 Socket (12 square) 122-3968 - 24 25.5 32 15 20 34 1PC 1 3D-24 02176151 8.99 SGD
In stock
30 Socket (12 square) 122-3691 - 12 18 17 8 10 26 1PC 1 3D-12 02175923 6.99 SGD
In stock
35 Socket (12 square) 122-3739 - 13 18 18.5 9 10 27 1PC 1 3D-13 02175941 6.99 SGD
In stock
65 Socket (dodecagon) 122-3887 - 17 19 23 11 14 30 1PC 1 3D-17 02176036 6.99 SGD
In stock
20 Socket (12 square) 122-3551 - 8 17 11.7 6 7 26 1PC 1 3D-08 02175887 5.99 SGD
In stock
70 - 122-3909 2-0078 17.5 19 24 11 14 30 1PC 1 3D-17.5 02176045 6.99 SGD
In stock
100 - 122-3950 2-0078 23 25.5 31 14 20 33 1PC 1 3D-23 02176142 8.99 SGD
In stock
50 - 122-3861 2-0078 16 19 22 10 14 29 1PC 1 3D-16 02176011 8.99 SGD
In stock
40 - 122-3801 2-0078 14.5 18 20 9 11 27 1PC 1 3D-14.5 02175975 6.99 SGD
In stock
50 - 122-3836 2-0078 15 18 21 10 11 29 1PC 1 3D-15 02175993 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Maintenance and repair of construction machines and agricultural machines
5
From Japan
On 2017-01-05 14:55:33
I replenished it because I lost one of the sets at the work site. It is cheap and I am grateful.
This review is about item#2175896.
assembly
5
From Japan
On 2014-04-25 22:47:01
You can be relieved.
This review is about item#02176151.
Automobile maintenance etc.
5
From Japan
On 2014-01-12 18:17:00
The machining accuracy of the tool is good, and the screw does not hurt.
This review is about item#02175896.

Related Products