Buy more than* S$200* and get FREE SHIPPING

Socket (12pt./entery 12.7mm)

5.00 (14)
Plug-in Angle (mm [inch])
12.7 [1/2]
...see all>
Product Options
ADD TO CART
Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Type TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Weight (g) Type TRUSCO Part Number Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 35.5 44 21 25 47 250 Socket (12 angles) - - 1PC 1 4D-33 02176973 21.99 SGD
In stock
17.5 23 24 13 14 37 65 Socket (12 angles) - For hand tools, For hand tools 1PC 1 4D-17.5 02176711 8.99 SGD
In stock
8 22 12.3 9 7 35 40 Socket (dodecagon) 122-2571 For hand tools, For hand tools 1PC 1 4D-08 02176535 6.99 SGD
In stock
9 22 13.5 9 7 35 40 Socket (12 square) 122-2635 For hand tools, For hand tools 1PC 1 4D-09 02176553 6.99 SGD
In stock
10 22 15 10 8 35 40 Socket (12 square) 122-2694 For hand tools, For hand tools 1PC 1 4D-10 02176562 7.99 SGD
In stock
11 22 16.2 10 9 35 45 Socket (12 square) 122-2759 For hand tools, For hand tools 1PC 1 4D-11 02176587 7.99 SGD
In stock
12 22 17.5 10 10 35 50 Socket (dodecagon) 122-2813 For hand tools, For hand tools 1PC 1 4D-12 02176605 7.99 SGD
In stock
13 22 18.8 10 10 35 50 Socket (12 square) 122-2872 For hand tools, For hand tools 1PC 1 4D-13 02176623 7.99 SGD
In stock
14 22 20 12 11 35 50 Socket (dodecagon) 122-2937 For hand tools, For hand tools 1PC 1 4D-14 02176641 7.99 SGD
In stock
14.5 22 20.6 12 11 35 50 Socket (dodecagon) 122-2996 For hand tools, For hand tools 1PC 1 4D-14.5 02176657 8.99 SGD
In stock
15 22 22 12 11 35 55 Socket (dodecagon) 122-3054 For hand tools, For hand tools 1PC 1 4D-15 02176675 8.99 SGD
In stock
16 23 23 12 14 36 65 Socket (dodecagon) 122-3119 For hand tools, For hand tools 1PC 1 4D-16 02176693 8.99 SGD
In stock
17 23 24 13 14 37 65 Socket (12 square) 122-3178 For hand tools, For hand tools 1PC 1 4D-17 02176702 8.99 SGD
In stock
18 23 25 13 15 37 70 Socket (dodecagon) 122-3275 For hand tools, For hand tools 1PC 1 4D-18 02176736 8.99 SGD
In stock
19 24 26 14 16 38 70 Socket (dodecagon) 122-3321 For hand tools, For hand tools 1PC 1 4D-19 02176745 8.99 SGD
In stock
20 25 28 14 16 38 90 Socket (12 square) 122-3372 For hand tools, For hand tools 1PC 1 4D-20 02176763 8.99 SGD
In stock
21 25 29 15 18 39 90 Socket (12 square) 122-3429 For hand tools, For hand tools 1PC 1 4D-21 02176772 8.99 SGD
In stock
22 26 30 15 18 40 105 Socket (dodecagon) 122-3470 For hand tools, For hand tools 1PC 1 4D-22 02176797 8.99 SGD
In stock
23 27 32 16 20 41 130 Socket (12 square) 122-3526 For hand tools, For hand tools 1PC 1 4D-23 02176815 8.99 SGD
In stock
24 28 33 17 20 41 130 Socket (dodecagon) 122-3577 For hand tools, For hand tools 1PC 1 4D-24 02176833 8.99 SGD
In stock
25 28 34 19 22 43.5 130 Socket (dodecagon) 122-3623 For hand tools, For hand tools 1PC 1 4D-25 02176851 10.99 SGD
In stock
26 28 35 19 22 43.5 135 Socket (dodecagon) 122-3674 For hand tools, For hand tools 1PC 1 4D-26 02176867 11.99 SGD
In stock
27 29 36 19 22 43.5 145 Socket (12 square) 122-3712 For hand tools, For hand tools 1PC 1 4D-27 02176885 11.99 SGD
In stock
28 30 38 19 22 43.5 170 Socket (dodecagon) 122-3755 For hand tools, For hand tools 1PC 1 4D-28 02176903 13.99 SGD
In stock
29 31 39 19 22 43.5 175 Socket (12 square) 122-3780 For hand tools, For hand tools 1PC 1 4D-29 02176912 13.99 SGD
In stock
30 32 40 21 25 47 200 Socket (dodecagon) 122-3810 For hand tools, For hand tools 1PC 1 4D-30 02176937 13.99 SGD
In stock
32 34.5 43 21 25 47 250 Socket (12 square) 122-3844 For hand tools, For hand tools 1PC 1 4D-32 02176955 14.99 SGD
In stock
36 38 48 24 30 52 310 Socket (dodecagon) 122-3895 For hand tools, For hand tools 1PC 1 4D-36 02176982 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
14 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2016-11-16 22:36:56
Price, plating, quality, all are well satisfied. I think I will also buy TONE next time.
This review is about item#2176903.
I am using it for maintenance of motorcycles, cars.
5
From Japan
On 2016-06-23 16:26:40
I did not order it because the size owned it. Because it is cheap, it is very useful.
This review is about item#02176973.
Truly TONE
5
From Japan
On 2014-12-13 16:09:16
It is TONE made so there is no problem
This review is about item#02176937.
Car maintenance
5
From Japan
On 2014-11-05 11:26:46
I do not feel a problem in particular, so I think that it is cheap and good.
This review is about item#02176605.
Removal of injection nozzle of jet heater
5
From Japan
On 2014-06-11 19:32:45
I bought it to remove the jet nozzle of the jet heater and clean it. It was very helpful because there was not in the neighborhood home center.
This review is about item#02176693.
Car maintenance
5
From Japan
On 2014-05-05 14:36:26
It was the best I used to detach 32M nut of drive shaft.
This review is about item#02176955.
I lost it.
5
From Japan
On 2014-01-22 20:54:27
Since I lost it, I supplement it, so I'm worried that it's okay if I use it quite wildly.
This review is about item#02176641.
Center hub nut detachment
5
From Japan
On 2013-11-18 09:46:53
If the goods are satisfied, if the price gets a little more hard.
This review is about item#02176955.
Honda car flywheel bolt installation
5
From Japan
On 2013-09-23 13:35:18
Used for attaching a Honda car flywheel bolt. It is a place susceptible to high torque and heat. Because of that, there is a danger of licking at cheap but you can remove it safely if it is 1/2 of TONE. I also recommend making it because it is solid.
This review is about item#02176702.
I used it to replace the front sprocket of the motorcycle.
5
From Japan
On 2013-06-11 18:49:54
It can be used normally.
This review is about item#02176955.

Related Products