Buy more than* S$200* and get FREE SHIPPING

Deep socket (12 angles)

5.00 (2)
Plug-in Angle (mm [inch])
9.5 [3/8]
...see all>
Product Options
ADD TO CART
Weight (g) Type TRUSCO Part Number Application 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type TRUSCO Part Number Application 2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension D2 (mm) Dimension D1 (mm) Dimension L1 (mm) Dimension d (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 - 122-4239 - 2-0080 16 20 22 11 14 54 1PC 1 3D-16L 02176027 12.99 SGD
In stock
100 - 122-4298 - 2-0080 15 19 21 10 11 54 1PC 1 3D-15L 02176002 12.99 SGD
In stock
145 - 122-4417 - 2-0080 18 21 25 13 15 54 1PC 1 3D-18L 02176072 14.99 SGD
Shipped after 2018-01-23
65 Deep socket (12 square) 122-3992 - 2-0080 10 17 14.7 8 8 54 1PC 1 3D-10L 02175905 11.99 SGD
In stock
175 Deep socket (12x) - For hand tools - 21 23 29 15 18 64 1PC 1 3D-21L 02176115 14.99 SGD
Shipped after 2018-01-23
195 Deep socket (12x) - For hand tools - 22 24 30 15 18 64 1PC 1 3D-22L 02176133 17.99 SGD
Shipped after 2018-01-23
65 Deep socket (12 square) 122-4051 For hand tools - 12 17 18 9 10 54 1PC 1 3D-12L 02175932 12.99 SGD
In stock
70 Deep socket (dodecagon) 122-4115 For hand tools - 13 17 19 9 10 54 1PC 1 3D-13L 02175957 12.99 SGD
In stock
80 Deep socket (12 square) 122-4174 For hand tools - 14 18 20 10 12 54 1PC 1 3D-14L 02175984 12.99 SGD
In stock
120 Deep socket (dodecagon) 122-4352 For hand tools - 17 20 24 11 15 54 1PC 1 3D-17L 02176054 12.99 SGD
In stock
110 Deep socket (dodecagon) 122-4468 For hand tools - 19 21 26 13 17 54 1PC 1 3D-19L 02176097 14.99 SGD
In stock
200 Deep socket (dodecagon) 122-4573 For hand tools 2-0080 24 26 32 17 20 64 1PC 1 3D-24L 02176167 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2017-04-06 09:49:13
TONE's socket is good. There is nothing to say.
This review is about item#2176002.
Maintenance of automobiles
5
From Japan
On 2015-12-18 13:28:54
As expected, TONE's socket. It is easy to use and it will not lose.
This review is about item#02176054.

Related Products