Buy more than* S$200* and get FREE SHIPPING

The long hexagon socket for impact use

3.67 (3)
Dimensions D (mm)
25
Plug-in Angle (mm [inch])
12.7 [1/2]
Dimensions L (mm)
150
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Double-sided Width (S)(mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 20 260 119-7185 1PC 1 4AH-14L 02180017 25.80 SGD
In stock
- 8 15 125 119-7151 1PC 1 4AH-08L 02179956 21.27 SGD
In stock
- 10 15 170 119-7169 1PC 1 4AH-10L 02179974 22.71 SGD
In stock
- 5 10 125 119-7134 1PC 1 4AH-05L 02179913 20.49 SGD
In stock
2-0190 12 20 210 119-7177 1PC 1 4AH-12L 02179992 25.12 SGD
In stock
- 6 10 125 119-7142 1PC 1 4AH-06L 02179931 20.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Remove sprocket
5
From Japan
On 2017-08-04 14:35:54
Because the total length is long, it is very easy to work in the deep place and it is very convenient to be able to work with the impact driver.
This review is about item#2179974.
To remove the parts of the motorcycle
4
From Japan
On 2015-12-11 15:13:24
It helps to loosen the bolt that is in the back than usual
This review is about item#02179931.
Removal work of hexagon socket head bolt with 100V impact wrench
2
From Japan
On 2013-09-19 14:06:48
Although I have purchased it several times before, the product of this time has been sent in a feeling that it is a frosted black dyed and somehow scratched and scarred and it is not very selling, and really Maeda Metal (TONE It was an item that I wanted to doubt whether it was made. Since there is no problem with using it, we can not keep it, but next time we will purchase it on a different route. It is a bit disappointing that even the leading manufacturers are still B. C rated goods, even now even around the corner.
This review is about item#02179931.

Related Products