Combination Wrench
(12)
Narrow by
* Products that meet your criteria are shown in
table below.
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
9
4 star
1
3 star
2
2 star
0
1 star
0
Review Rating:
12 Customer Reviews
The reviews are automatic translation.
When car maintenance
From Japan
On 2016-08-19 21:25:49
The light impression was prominent, but its lightness was enough usability for basic maintenance.
Construction, repair and maintenance of industrial machinery
From Japan
On 2016-07-15 10:27:52
15 mm is necessary to disassemble the injection nozzle of a diesel engine such as Yanmar, Cummins etc. It is easy to use and is good.
Motorcycle Repair
From Japan
On 2015-11-20 21:05:42
You can use it with confidence.
Motorcycle Maintenance
From Japan
On 2015-10-25 18:57:20
There is no particular problem as 16 mm size is necessary.
Construction of houses and maintenance of motorcycles
From Japan
On 2015-06-01 15:00:38
Although it is aligned with TONE, since it is thin compared to discount items and the outer shape is a little smaller, it is easy to use even in a narrow place.
Maintenance work
From Japan
On 2015-05-16 17:18:57
The texture is good and thin and easy to use.
Maintenance of motorcycle
From Japan
On 2014-11-14 17:24:01
There is no particular problem.
Form for manufacturing concrete products
From Japan
On 2014-10-20 07:45:39
It is easy to use for cheap price and satisfied with cost performance.
Assembling and disassembling opportunities.
From Japan
On 2014-04-03 17:58:02
The price is reasonable and easy to use.
Machine assembly
From Japan
On 2013-10-28 13:47:14
· Instant delivery compliance: Satisfied · Used as needed
Customers Who Bought This Item Also Bought
<<
TONE (Maeda Metal Industries)
HellermannTyton (former Tyton)
>>
Related Products
Top