Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
2014 TRUSCO Published Page Width Across Flat (mm) Dimension T (mm) Dimension D2 (mm) Dimension D1 (mm) Weight (g) Overall Length (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Width Across Flat (mm) Dimension T (mm) Dimension D2 (mm) Dimension D1 (mm) Weight (g) Overall Length (mm) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-0302 16x18 7.5 38 34.5 110 170 Double-ended wrench 369-9226 1PC 1 S-1618 39511114 -
Discontinued
[x]
- 5.5x7 3.2 16 13 15 100 Double-headed spanner 119-9625 1PC 1 S-5.507 02181541 -
Discontinued
[x]
- 6x7 3.2 16 14 15 100 Double-headed spanner 119-9633 1PC 1 S-0607 02181383 6.99 SGD
Shipped after 2018-06-25
- 8x9 4.5 20 18 20 110 Double-headed spanner 119-9641 1PC 1 S-0809 02181392 -
Discontinued
[x]
- 8x10 5 22 18 30 120 Double-headed spanner 119-9650 1PC 1 S-0810 02181401 -
Discontinued
[x]
- 10x12 6 26.5 22 40 130 Double-headed spanner 119-9668 1PC 1 S-1012 02181417 7.99 SGD
Shipped after 2018-06-25
- 10x13 6.5 28.5 22 60 135 Double-headed spanner 119-9676 1PC 1 S-1013 02181426 -
Discontinued
[x]
- 11 x 13 6.5 28.5 24 50 135 Double-ended spanner 119-9684 1PC 1 S-1113 02181435 -
Discontinued
[x]
- 12 x 14 7 30.5 26.5 65 140 Double-ended spanner 119-9692 1PC 1 S-1214 02181444 -
Discontinued
[x]
- 13x17 7 37 28.5 95 165 Double-headed spanner 119-9706 1PC 1 S-1317 02181453 -
Discontinued
[x]
- 14x17 7 37 30.5 100 165 Double-headed spanner 119-9714 1PC 1 S-1417 02181462 -
Discontinued
[x]
- 17 x 19 7.5 40 37 140 185 Double-ended spanner 119-9722 1PC 1 S-1719 02181471 -
Discontinued
[x]
- 19x21 8 44.5 40 170 200 Double-headed spanner 119-9731 1PC 1 S-1921 02181487 14.99 SGD
Shipped after 2018-06-25
- 21x23 8 48.5 44.5 200 215 Double-headed spanner 119-9749 1PC 1 S-2123 02181496 -
Discontinued
[x]
- 22x24 8.5 50.5 46.5 220 226 Double-headed spanner 119-9757 1PC 1 S-2224 02181505 -
Discontinued
[x]
- 23 x 26 9 55 48.5 260 230 Double-ended spanner 119-9765 1PC 1 S-2326 02181514 20.99 SGD
Shipped after 2018-06-25
- 24x27 9.5 56 50.5 320 245 Double-headed spanner 119-9773 1PC 1 S-2427 02181523 -
Discontinued
[x]
- 27 x 30 10 62 56 425 270 Double-ended spanner 119-9781 1PC 1 S-2730 02181532 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2016-08-09 23:56:40
It is a spanner that is easy to grip and has sufficient strength. Ideal for old-style motorcycles such as 1960's.
This review is about item#2181444.
Repair and maintenance of construction machinery and industrial machinery
5
From Japan
On 2016-07-16 18:34:13
I like the older items of Tonnets so they are all right. However, it is regrettable that the old model products will be out of print one after another due to model change. I wish I had arranged it sooner.
This review is about item#02181505.
Machine maintenance
4
From Japan
On 2016-06-09 18:36:40
Although it is used at the DIY level, is it possible to say that it is possible to use it as usual without being unbreakable? There is a sense of trust that is not to be compared with a strange set tool.
This review is about item#02181417.
Assembling a 3D printer
4
From Japan
On 2016-03-29 15:13:42
I needed a 5.5 mm sweater. It is easy to use and is useful.
This review is about item#02181541.
Maintenance work
5
From Japan
On 2015-05-16 17:05:56
Finish is good and this thinness is saved for work. Loose the nut and adjust the pivot, because thick pit is hidden inside the nut. I think it is a good product.
This review is about item#02181541.
For machine maintenance
5
From Japan
On 2013-04-22 13:24:20
There are no special improvement points
This review is about item#02181532.
For car maintenance
5
From Japan
On 2008-12-11 16:08:57
It is good to make compact size firmly.
This review is about item#02181401.

Related Products