Buy more than* S$200* and get FREE SHIPPING

Presetting shape torque wrench (direct set type)

4.25 (4)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Display Units Capacity Range Minimum to Maximum (N, m) Maximum Torque: Arm Strength (N) Square Drive Insertion Angle (mm) 1 Scale (N ,m) Weight (kg) Overall Length (mm) Thickness (mm) 2015 Trusco Published Pages Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Display Units Capacity Range Minimum to Maximum (N, m) Maximum Torque: Arm Strength (N) Square Drive Insertion Angle (mm) 1 Scale (N ,m) Weight (kg) Overall Length (mm) Thickness (mm) 2015 Trusco Published Pages Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1156 274-8746 N m 4 to 20 110 9.5 0.2 0.29 253 21.9 - 24 1PC 1 T3MN20 36937241 279.99 SGD
In stock
1-1156 274-8771 N m 30 to 140 388 12.70 1.0 - 450 - - 36 1PC 1 T4MN140 36937266 389.99 SGD
In stock
1-1156 274-8754 N m 10 to 50 227 12.70 0.5 - 303 - - 27 1PC 1 T4MN50 36937275 309.99 SGD
In stock
1-1156 274-8720 N m 2 to 6 40 6.35 0.1 - 222 - - 24 1PC 1 T2MN6 36937232 269.99 SGD
In stock
1-1156 274-8762 N m 20 to 100 335 12.70 1.0 - 387 - - 35 1PC 1 T4MN100 36937257 329.99 SGD
Shipped after 2018-01-22
1-1156 239-7421 N/m 40-200 474 12.70 2.0 1.35 521 36.8 1 1242 36 1PC 1 T4MN200 05848622 379.99 SGD
In stock
- 239-7404 N/m 10 - 50 227 9.5 0.5 0.48 303 27.5 - 27 1PC 1 T3MN50 05848604 279.99 SGD
In stock
- 239-7412 N/m 20 - 100 335 9.5 1 0.79 387 32.8 - 36 1PC 1 T3MN100 05848613 319.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
During machine assembly
5
From Japan
On 2017-08-24 14:44:27
I had the opportunity to use it as soon as I arrived Size Comfortable It was very nice feeling
This review is about item#5848613.
Close the lid of the polycarbonate
2
From Japan
On 2016-02-05 15:31:09
I am slightly dissatisfied because there is no sound at the end of tightening. Purchasing is important if sound comes out.
This review is about item#05848604.
Car maintenance
5
From Japan
On 2015-02-05 10:47:05
I was looking for a torque wrench of lower torque than before, but in other parts merchants there is only inventory in the wholesaler, it took about 5 days to order, but here it is in stock so if necessary the next day I arrived so very much, I like it. TONE Preset type "click" does not accumulate!
This review is about item#05848604.
It is used for the tightening work of the wheel nut of the car again.
5
From Japan
On 2014-04-25 13:05:45
It is easy to understand at a glance how much torque it is tightening.
This review is about item#05848622.

Related Products