Buy more than* S$200* and get FREE SHIPPING

Bimetal Thermometer

Thermometer Type
Bimetallic
Type of display Temperature
analog
...see all>
Product Options
ADD TO CART
Measuring Target Measurment Range (deg C) Temperature Display Weight (g) Length (mm) 2015 Trusco Published Pages TRUSCO Part Number Case Construction Case Diameter (phi mm) Mounting Screw Measuring Temperature Range (degree C) Temperature Sensor (mm) Outer Diameter Measurement Pricision Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Measuring Target Measurment Range (deg C) Temperature Display Weight (g) Length (mm) 2015 Trusco Published Pages TRUSCO Part Number Case Construction Case Diameter (phi mm) Mounting Screw Measuring Temperature Range (degree C) Temperature Sensor (mm) Outer Diameter Measurement Pricision Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0-100 - - - 1 1072 168-9193 Drip-proof: protection class 2 101 PT1/2 - phi.8x100 - + / Over 2 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790767 249.99 SGD
Shipped after 2018-02-09
- -30-50 - - - - - Drip-proof: protection class 2 101 PT1/2 - phi.8x60 - + / Over 1 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790715 269.99 SGD
Shipped after 2018-02-09
- 0-100 - - - - - Drip-proof: protection class 2 101 PT1/2 - phi.8x150 - + / Over 2 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790776 249.99 SGD
Shipped after 2018-02-09
- 0-100 - - - - - Drip-proof: protection class 2 101 PT1/2 - phi.8x200 - + / Over 2 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790785 249.99 SGD
Shipped after 2018-02-09
Liquid / air - (Min) 2 degree C 500 (Temperature sensitive portion) 150 1 1072 168-9215 - - - 0-100 - 101mm -   1PC 1 BM-S-90S-4 36934676 249.99 SGD
Shipped after 2018-01-25
Liquid / air - (Min) 2 degree C 450 (Temperature sensitive portion) 100 1 1072 168-9231 - - - 0-150 - 101mm -   1PC 1 BM-S-90S-5 36934685 249.99 SGD
Shipped after 2018-01-25
Liquid / air - (Min) 2 degree C 500 (Temperature sensitive portion) 150 1 1072 168-9258 - - - 0-150 - 101mm -   1PC 1 BM-S-90S-6 36934694 259.99 SGD
Shipped after 2018-01-23
- -30-50 - - - - 168-9177 Drip-proof: protection class 2 101 PT1/2 - phi.8x150 - + / Over 1 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790733 269.99 SGD
Shipped after 2018-01-26
- 0-150 - - - - - Drip-proof: protection class 2 101 PT1/2 - phi.8x50 - + / Over 2 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790794 249.99 SGD
Shipped after 2018-02-09
- 0-150 - - - - - Drip-proof: protection class 2 101 PT1/2 - phi.8x100 - + / Over 2 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790803 -
Discontinued
[x]
- 0-150 - - - - - Drip-proof: protection class 2 101 PT1/2 - phi.8x200 - + / Over 2 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790821 269.99 SGD
Shipped after 2018-02-09
- -30-50 - - - - 168-9151 Drip-proof: protection class 2 101 PT1/2 - phi.8x100 - + / Over 1 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790724 269.99 SGD
Shipped after 2018-01-26
- -30-50 - - - - - Drip-proof: protection class 2 101 PT1/2 - phi.8x200 - + / Over 1 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790742 269.99 SGD
Shipped after 2018-02-09
- 0-100 - - - - - Drip-proof: protection class 2 101 PT1/2 - phi.8x50 - + / Over 2 degree C *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BM-S-90S 02790751 249.99 SGD
Shipped after 2018-02-09
ADD TO CART

Related Products