Buy more than* S$200* and get FREE SHIPPING

Remote Sensing Dial Thermometer

5.00 (1)
Thermometer Type
Wall mounted remote type
Type of display Temperature
Pointer-type
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Lead Wire (m) Case Diameter (phi mm) Number of Mounting Holes Scale Interval Weight (g) Mounting Screw 2014 TRUSCO Published Page 2015 Trusco Published Pages Measurment Range (deg C) Temperature Sensor Thickness x Length Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Lead Wire (m) Case Diameter (phi mm) Number of Mounting Holes Scale Interval Weight (g) Mounting Screw 2014 TRUSCO Published Page 2015 Trusco Published Pages Measurment Range (deg C) Temperature Sensor Thickness x Length Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5, 5.5 3, 3 110, 110 3, 3 5 degree C, 5deg C - PT1/2, PT1/2 1-1001 1 1072 0-200, 0 to 200 phi.12x100mm, phi12x100mm Liquid-filled, Liquid-filled 168-9339, 168-9339 1PC 1 LB-100S 02791336 399.99 SGD
In stock
5.5, 5.5 3, 3 110, 110 3, 3 2 degree C, 2deg C - PT1/2, PT1/2 - 1 1072 -50-50, -50 to 50 phi.12x100mm, phi12x100mm Liquid-filled, Liquid-filled 168-9291 1PC 1 LB-100S 02791293 539.99 SGD
In stock
5.5 3 110 3 5 degree C 900 PT1/2 - 1 1072 0-300 phi.12x100mm Liquid-filled 342-1341 1PC 1 LB-100S 36934913 439.99 SGD
In stock
5.5, 5.5 3, 3 110, 110 3, 3 1 degree C, 1deg C - PT1/2, PT1/2 1-1001 1 1072 0-50, 0 to 50 phi.12x100mm, phi12x100mm Liquid-filled, Liquid-filled 168-9304, 168-9304 1PC 1 LB-100S 02791302 419.99 SGD
In stock
5.5, 5.5 3, 3 110, 110 3, 3 1 degree C, 1 degree C - PT1/2, PT1/2 - 1 1072 0-100, 0 - 100 phi.12x100mm, phi12x100mm Liquid-filled, Liquid enclosure type 168-9312, 168-9312 1PC 1 LB-100S 02791311 359.99 SGD
In stock
5.5, 5.5 3, 3 110, 110 3, 3 2 degree C, 2 deg C - PT1/2, PT1/2 - - 0-150, 0 - 150 phi.12x100mm, phi12x100mm Liquid-filled, Liquid enclosure type - 1PC 1 LB-100S 02791327 379.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to check the product temperature.
5
From Japan
On 2014-09-09 14:37:27
It is hard to rust It is made of stainless steel so the sensor is long so it is very good for a deep tank.
This review is about item#02791311.

Related Products