Buy more than* S$200* and get FREE SHIPPING

Remote Sensing Dial Thermometer Wall Type

Thermometer Type
Wall mounted remote type
...see all>
Product Options
ADD TO CART
Lead Wire (m) Case Diameter (phi mm) Number of Mounting Holes Scale Interval Mounting Screw Surface Processing Measurment Range (deg C) Type of display Temperature Type Temperature Sensor Thickness x Length Case Construction Mounting Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lead Wire (m) Case Diameter (phi mm) Number of Mounting Holes Scale Interval Mounting Screw Surface Processing Measurment Range (deg C) Type of display Temperature Type Temperature Sensor Thickness x Length Case Construction Mounting Hole Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3, 3 154, 154 3, 3 1 degree C, 1 degC PT1/2, PT1/2 Honing, Honing 0-100, 0-100 Pointer-type, Pointer-type Liquid-filled, Liquid-filled phi.12x100mm, Phi12x100mm Indoor type, Indoor 8, 8   1PC 1 LB-150S 02791363 419.90 SGD
In stock
3 154 3 2 degree C PT1/2 Honing -50-50 Pointer-type Liquid-filled phi.12x100mm Indoor type 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LB-150S 02791345 519.90 SGD
Shipped after 2017-12-26
3 154 3 1 degree C PT1/2 Honing 0-50 Pointer-type Liquid-filled phi.12x100mm Indoor type 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LB-150S 02791354 419.90 SGD
Shipped after 2017-12-26
3 154 3 2 degree C PT1/2 Honing 0-150 Pointer-type Liquid-filled phi.12x100mm Indoor type 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LB-150S 02791372 489.90 SGD
Shipped after 2017-12-25
3 154 3 5 degree C PT1/2 Honing 0-200 Pointer-type Liquid-filled phi.12x100mm Indoor type 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LB-150S 02791381 429.90 SGD
Shipped after 2017-12-26
ADD TO CART

Related Products