Buy more than* S$200* and get FREE SHIPPING

Thermo-Hygrometer TH-300, "Chateau"

AS ONE Part Number
1-624-02
Humidity Measurement Range (%)
20 - 100
Temperature Measurement Range (deg C)
-30 - 50
Dimensions (Width W x Height H x Depth D) (mm)
285x285x35
Pricision
Temperature +/-2 degree c humidity +/- 5% (30-80 % at 15 to 25 degree c, others are +/- 8%)
Weight (g)
About 730
Description 2
Simple and functional design will match the room.Wall-mounted OK.
TRUSCO Part Number
368-9328
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.1013-00 03788215 63.99 SGD
In stock
ADD TO CART

Related Products