Buy more than* S$200* and get FREE SHIPPING

Coolant Pump, Self Priming, Low Pressure

4.20 (5)
Dimensions KH (mm)
93
Dimensions KD (phi mm)
22
Protection Level
IP54
Voltage (V) (50/60 Hz)
200/200-220
Cycle(Hz)
50/60
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions LG (mm) Dimensions E (mm) Dimension LA (mm) Dimension D (phi mm) Dimensions LZ (mm) LC Dimensions (mm) Reach Capability (m) Dimensions LE (mm) 50/60 Hz Current (A) Standard Dimensions PJ (mm) Dimensions KL (mm) Current (A) Dimensions PC (mm) Standard Pipe Diameter Dimensions L (mm) Dimensions LN (mm) Viscosity Limits (mm2/s) Output (W) Dimensions KM (mm) Maximum Suction Tube Length (m) Weight (kg) Dimensions KE (mm) Paint Color Dimensions LP (mm) Maximum DisCharge Rate (L/min)(50/60Hz) Voltage (V) Dimensions KB (mm) Discharge Rate (L/min) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions LG (mm) Dimensions E (mm) Dimension LA (mm) Dimension D (phi mm) Dimensions LZ (mm) LC Dimensions (mm) Reach Capability (m) Dimensions LE (mm) 50/60 Hz Current (A) Standard Dimensions PJ (mm) Dimensions KL (mm) Current (A) Dimensions PC (mm) Standard Pipe Diameter Dimensions L (mm) Dimensions LN (mm) Viscosity Limits (mm2/s) Output (W) Dimensions KM (mm) Maximum Suction Tube Length (m) Weight (kg) Dimensions KE (mm) Paint Color Dimensions LP (mm) Maximum DisCharge Rate (L/min)(50/60Hz) Voltage (V) Dimensions KB (mm) Discharge Rate (L/min) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 57 130 92 7 169 2 132 0.4/0.35 IEC34-1 132 93 0.4[50Hz]/0.35[60Hz] 56 3/8PS 212 4 200(50Hz)/75(60Hz) 60 73 0.7 6.5 67 Munsell N1 (Tsuyaari) 131 16/24 - 119 16[50Hz]/24[60Hz]   1PC 1 VKN-055A 02151423 259.99 SGD
In stock
114-1023 15 63 164 111 10 194 3 160 0.85/1.0 IEC34-1 150 104 0.85[50Hz]/1.0[60Hz] 63 1/2PS 236 4 200(50Hz)/75(60Hz) 180 73 0.7 11 78 Mansel N1 (with gloss) 153 50/67 - 143 50[50Hz]/67[60Hz]   1PC 1 VKN-075A 05869473 439.99 SGD
In stock
- 14 56 150 92 7 169 2 132 0.55/0.5 IEC34-1 132 93 0.55[50Hz]/0.5[60Hz] 56 3/8PS 212 4 200(50Hz)/75(60Hz) 100 73 0.7 7.5 67 Munsell N1 (Tsuyaari) 131 39/50 - 119 39[50Hz]/50[60Hz]   1PC 1 VKN-065A 02151432 309.99 SGD
In stock
387-2319 15 81 180 131 10 200 5 - 2.4/2.5 60034-1 180 122 2.4[50Hz]/2.4[60Hz] 85 1PS 296 2 200[50Hz]/75[60Hz] 400 87 0.7 14 94 - - - 200[50Hz]/200-220[60Hz] 169 140[50Hz]/200[60Hz]   1pc 1 VKN-095A 06585704 719.99 SGD
In stock
- 15 63 164 111 10 194 3 160 0.85/1.0 IEC34-1 150 104 0.85[50Hz]/1.0[60Hz] 63 1/2PS 236 4 200(50Hz)/75(60Hz) 180 73 0.7 11 78 - 153 50/67 - 143 50[50Hz]/67[60Hz] *[No return] You cannot return this product. For details, see FAQ. 1pc 1 VKN-075A 49326393 -
Discontinued
[x]
114-0990 13 44 130 92 7 145 1.5 - 0.32/0.31 IEC34-1 125 93 0.32[50Hz]/0.31[60Hz] 44 1/4PS 189 4 200(50Hz)/75(60Hz) 40 73 0.7 4.5 67 Mansel N1 (with gloss) 125 13/16 - 96 13[50Hz]/16[60Hz]   1PC 1 VKN-045A 05869482 219.99 SGD
In stock
114-1031 15 71 170 122 10 194 4 160 1.2/1.5 60034-1 160 107 1.2[50Hz]/1.5[60Hz] 71 3/4PS 250 4 200[50Hz]/75[60Hz] 250 73 0.6 12.5 81 Munsell N1 (Tsuyaari) 153 95/130 200[50Hz]/200-220[60Hz] 157 95[50Hz]/130[60Hz]   1PC 1 VKN-085A 06585695 489.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Cutting water pumping up
5
From Japan
On 2015-05-20 16:19:38
It is compact and saved.
This review is about item#05869482.
Coolant of NC lathe
5
From Japan
On 2014-05-13 16:08:59
It worked perfectly.
This review is about item#05869473.
Component cleaning equipment
5
From Japan
On 2013-12-03 14:34:23
The sound is quiet and satisfies much discharge amount.
This review is about item#05869482.
For coolant
1
From Japan
On 2013-03-22 14:33:22
I have not ejected it at all before I bought it two months ago. It is broken soon at this price. . . . . . Since only this type can be used, I'm at a loss what to do next.
This review is about item#05869473.
It is used for cooling water circulation of TIG welding, cooling water diluted 3: 1 water soluble solution of band saw.
5
From Japan
On 2008-01-16 22:50:24
Even if it was turned on first by pump piping, I was in trouble because I did not pick up the cooling water, but I pulled it off by hosing the hose of OUT, then it started smoothly every time it turned on without any problems We do.
This review is about item#05869482.