Buy more than* S$200* and get FREE SHIPPING

Drum Pump

1.00 (1)
Caution
* Not for gas.
2015 Trusco Published Pages
3 1430
2014 TRUSCO Published Page
2-2240
Fuse
3A
Discharge Hose
Oil hose 20mmx2m
Liquid
Light oil / A heavy oil / machine oil (low-viscosity oil of up to 100mm2 / s)
Nozzle
Lubrication: Aluminum alloy rotary (20mm)
Discharge Caliber (phi mm)
20 (3/4 inch)
Connection Screws
Parallel pipe thread 3/4 inch
Maximum Delivery (l/min)
50
Intake Caliber (phi mm)
56
Total Pumping Height (m)
7
Output
120W/7500rpm
Power (V)
AC100
Current (A)
2.6
Weight (kg)
10.5
Type
Electric drum pump
TRUSCO Part Number
111-6363
Accessories
Discharge hose
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FA-100 02151737 864.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Sucked up the hydraulic oil drums
1
From Japan
On 2008-06-17 03:59:11
Not to also use other than the drums because the amount is large early inlet towards the hand-cranked pump too consuming too little time sucked up
This review is about item#02151737.

Related Products