Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

High Liter Pump

3.67 (3)
Intake Pipe
32mmx1.6t
Strainer
60 mesh (polyethylene)
Discharge Hose (mm)
32x1275
Maximum Discharge Amount
Rotate 1 / 1L (standard use 100L/min)
Weight (kg)
6.2
Type
Manual drum pump
Accessories
Discharge hose
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LP-32 02151816 409.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
my home
3
From Japan
On 2015-12-15 18:35:52
Is it such a thing?
This review is about item#02151816.
Use it when filling fuel tank of heavy machine from drum can.
3
From Japan
On 2015-06-27 22:20:09
Occasionally the handle of the pump gets heavier
This review is about item#02151816.
Lubrication to heavy machinery
5
From Japan
On 2013-10-03 16:17:07
I can refuel more quickly than the electric pump, even if it puts in too much, reverse rotation should be done, so I use it very conveniently.
This review is about item#02151816.