Buy more than* S$200* and get FREE SHIPPING

Hand Drum Pump

4.33 (6)
Liquid
Such as light oil A heavy oil and machine oil
Material
Feather: PPS (polyphenylene sulfide)
Type
Manual drum pump
Accessories
Discharge hose
...see all
Product Options
ADD TO CART
Discharge Hose (mm) Maximum Discharge Amount Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discharge Hose (mm) Maximum Discharge Amount Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20x1100 100 revolutions / 20L 3.8 1PC 1 SB-20 02151825 139.90 SGD
In stock
25x1280 72 Rotate / 20L 5.8 1PC 1 SB-25 02151834 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Fuel is supplied to heavy machinery
5
From Japan
On 2017-04-16 23:59:26
Very easy to use. I do not think there is any particular improvement.
This review is about item#2151834.
Transport of hydraulic fluid
4
From Japan
On 2016-11-22 18:56:17
It is used for viscosity working oil, but it is pumping up easier than the pump used for light oil.
This review is about item#2151825.
When refueling
3
From Japan
On 2015-03-11 11:07:38
It is not good or bad. As the price is a little cheaper, I think whether it will be the price in a relationship with a large number of revolutions as well. Even if it is a bit higher, things that need less rotation may be better.
This review is about item#02151825.
Subdivide from drum cans
5
From Japan
On 2012-10-24 23:20:45
I am satisfied, showing the function as desired.
This review is about item#02151834.
For fishnet screening work.
5
From Japan
On 2012-10-12 16:43:55
This is my second purchase. It arrives so quickly that it is useful.
This review is about item#02151825.
When putting fuel etc.
4
From Japan
On 2012-02-09 14:17:25
Try to use, it is easy to use and is good.
This review is about item#02151825.

Related Products