Buy more than* S$200* and get FREE SHIPPING

Oil Pot Window, Screw Stop Type

Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc.
Mounting Screw D
M8xP1.25
Dimension K(mm)
12
Dimension G(mm)
13
Dimensions J (mm)
28
Dimensions I (mm)
35
Dimensions C (mm)
50
Dimensions E (mm)
32
Dimension F (mm)
16
Width B (mm)
36
Overall Length A (mm)
78
Dimension H (mm)
74
Material
Polycarbonate (PC)
Type
Vertical type
TRUSCO Part Number
112-6652
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KP 02039825 27.73 SGD
In stock
ADD TO CART

Related Products