Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Oil Pot Sight Glass Nozzle Type

2014 TRUSCO Published Page
1-1691
Outer Diameter (mm)
52
Heat-Resistant Temperature (deg C)
100
Weight (g)
364
Thickness (mm)
10
Material
Polycarbonate
Type
Fountain-type
TRUSCO Part Number
103-0060
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M-1 02040193 23.99 SGD
In stock
ADD TO CART

Related Products