Buy more than* S$200* and get FREE SHIPPING

Oil Pot Windows, Screw In Type

4.33 (3)
Material
Polycarbonate (PC)
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimensions A (mm) Mounting Hole Diameter TRUSCO Part Number Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions A (mm) Mounting Hole Diameter TRUSCO Part Number Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 57 PF 1 1/4 102-9380 31.5 35 50 20 41.5 1PC 1 N-5 02040254 12.99 SGD
In stock
6 22 PF 1/4 102-9339 12 7.5 19 10 13 1PC 1 N-01 02040202 5.99 SGD
In stock
7 26 PF 3/8 102-9347 13 11 23 10 16 1PC 1 N-1 02040211 4.99 SGD
In stock
7 31 PF 1/2 102-9355 17 15 27.5 15 20 1PC 1 N-2 02040227 6.99 SGD
In stock
7 38 PF 3/4 102-9363 21 20 33.5 15 26 1PC 1 N-3 02040236 8.99 SGD
In stock
9.5 49 PF 1 102-9371 26.5 26 43 18 32 1PC 1 N-4 02040245 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Check hydraulic tank hot water quantity
5
From Japan
On 2016-07-30 16:15:55
The price was also inexpensive and there was no problem with use.
This review is about item#02040236.
For myself
3
From Japan
On 2015-03-05 17:50:22
I ordered ordinary goods ordinary. It is normal and satisfactory. I will continue to purchase it. nice to meet you.
This review is about item#02040227.
Used as the lid of the inlet of the circulating liquid tank
5
From Japan
On 2014-10-29 08:46:59
According to the tank inlet, if you purchase, gasket is also a set and easy to use item Because inner parts are easy to remove, if you want to use as a window and if you want to blindfold and high degree of freedom is also convenient
This review is about item#02040254.

Related Products