Buy more than* S$200* and get FREE SHIPPING

Oil Plug, Screw-In

4.20 (5)
Clamping Torque
10kgfcm
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Type 2014 TRUSCO Published Page TRUSCO Part Number Dimension G(mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Weight (g) Type 2014 TRUSCO Published Page TRUSCO Part Number Dimension G(mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 20 PF1 1/4 5 56 318 - 1-1693 102-9525 8 35 1PC 1 NK-5 02040315 4.99 SGD
Shipped after 2018-01-22
14 10 PF1/4 4 22 36 Standard (with hole and seal) - 102-9479 4 7.5 1PC 1 NK-01 02040263 2.99 SGD
Shipped after 2018-01-22
17 10 PF3/8 5 27 58 Standard (with hole and seal) - 102-9487 6 11 1PC 1 NK-1 02040272 2.99 SGD
Shipped after 2018-01-22
22 15 PF1/2 5 32 92 Standard (with hole and seal) - 102-9495 6 15 1PC 1 NK-2 02040281 2.99 SGD
Shipped after 2018-01-22
26 15 PF3/4 5 38 136 Standard (with hole and seal) - 102-9509 6 20 1PC 1 NK-3 02040297 3.99 SGD
Shipped after 2018-01-22
32 18 PF1 5 45 202 Standard (with hole and seal) - 102-9517 7 26 1PC 1 NK-4 02040306 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Oil plug of old car steering gear box
4
From Japan
On 2017-12-06 22:47:05
Although the pitch was different, it was able to substitute as an oil plug of the steering gear box.
This review is about item#2040263.
Top car repair
5
From Japan
On 2016-06-29 21:09:09
I thought that there would not be exactly the same parts, but as expected it is MonotaRO! It is! I got the same parts and I am very satisfied.
This review is about item#02040297.
Air compressor oil tap
5
From Japan
On 2014-08-28 14:29:48
Notification that supply is impossible because the oil plug was broken, but genuine was arranged but this machine is old. I ordered it on the HP by finding equivalent products at this HP, it was just fit. I'm glad that it was good.
This review is about item#02040281.
Oil inlet lid
3
From Japan
On 2013-09-19 12:57:45
I can use it without problems.
This review is about item#02040297.
On the additional cap of the oil tank
4
From Japan
On 2010-04-17 20:57:41
I think that the construction is good, such as screws. It is good to have a version that does not exist because the air bleeding hole becomes an obstacle in a tank that puts some pressure on it. The 'OIL' seal on the surface seems to be peeling off and there is somewhat concern.
This review is about item#02040306.

Related Products