Buy more than* S$200* and get FREE SHIPPING

Oil Pot Window, Screw Stop Type

2.33 (3)
...see all>
Product Options
ADD TO CART
Dimension G(mm) Dimensions C (mm) Dimensions E (mm) Dimension F (mm) Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Mounting Screw D Thickness B (mm) External Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Dimensions C (mm) Dimensions E (mm) Dimension F (mm) Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Mounting Screw D Thickness B (mm) External Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 53 32 22 - Polycarbonate (PC) 102-8880 1-1689 M8xP1.25 24 79 1PC 1 SP-4 02040403 51.99 SGD
Shipped after 2018-01-24
- - - - - - - - - - - 1PC 1 SP-2 02040385 22.99 SGD
In stock
10 20 - 18 Round type Polycarbonate (PC) 102-8855 - M6xP1.00 16 38 1PC 1 SP-1 02040376 13.99 SGD
In stock
10 38 20 19 Round type Polycarbonate (PC) 102-8871 - M6xP1.00 19 56 1PC 1 SP-3 02040394 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 2.33
3 Customer Reviews
The reviews are automatic translation.
Used for mechanical repair parts
5
From Japan
On 2017-03-13 15:48:28
It was saved because old machine parts used for maintenance of old machines matched and I would like to ask again in the future.
This review is about item#2040394.
The oil leakage occurred from the oil gauge of the oil machine of the press machine, and it was replaced.
1
From Japan
On 2017-01-05 16:01:28
I installed the pot windows I purchased earlier, but because the oil leaked soon I bought two extra this time, when looking good after opening it has cracks from the mounting hole and the outer diameter is also half cracked It was. Since it seems that it seems okay if I examine the remainder, I think that it will not be possible to return the amount that is split because it seems okay, so I made it as a sample of the drilling. I think that the manufacturer also wants thorough inspections when shipping. I thought that it was broken that I installed the first time now.
This review is about item#2040394.
Metal saw cutting oil window
1
From Japan
On 2012-06-19 16:52:03
Although the transparent part may be strong and strong, on the other hand, the white reflection part is too brittle than I imagined. There will be aged deterioration, and how about trying to think about the material of the reflective part as well? There is a possibility of lot-out, so I will only buy it again.
This review is about item#02040394.

Related Products