Buy more than* S$200* and get FREE SHIPPING

Oil Pot Window, Permanent Type

5.00 (2)
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
Dimensions C (mm)
8
Dimensions E (mm)
2
Shape
Round type
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Type
HL type
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Dimension G(mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Dimension G(mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28.0+/-0.2 10 32 13 20 28.5 1PC 1 VA 02039992 6.99 SGD
In stock
20.5+/-0.2 8 22 12 16 21 1PC 1 VA-01 02040001 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Machine repair
5
From Japan
On 2017-12-11 15:26:50
I used it for the oil level meter of the compressor oil chamber. The accuracy of the mounting (driving) part is also good, there is no oil leak. You can also check the amount of oil accurately.
This review is about item#2039992.
To the compressor oil level
5
From Japan
On 2011-10-28 19:56:57
Strong and easy to see
This review is about item#02039992.

Related Products