Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Pot Window, Permanent Type

3.00 (1)
Caution
Please do not use thinner or wash oil etc when wiping off paint. Never use cutting oil, chemicals (solvents), glycol water, hot water etc. Please note that the paint of SYNTHESO gear oil (made of NOK) may fall.
Mounting Hole Diameter (phi mm)
38.0+/-0.2
Dimension G(mm)
12
Dimensions C (mm)
12
Dimensions B (mm)
44
Dimensions E (mm)
4
Dimensions D (mm)
18
Dimension F (mm)
28
Dimensions A (mm)
38.5
Shape
Round type
Material
(Transparent cover) polycarbonate, (white part) oilproof material
Type
HL type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 VB 02040017 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Oil inspection
3
From Japan
On 2014-03-03 19:44:31
Clearly, you can check the oil. I would like to exchange other machines.
This review is about item#02040017.

Related Products