Buy more than* S$200* and get FREE SHIPPING

Oil Pot Window, Permanent Type

Caution
* wash oil when wiping paint, please do not use such as thinner.  * cutting oil, chemical (solvent), water glycol, hot water, etc., please do not use.  * gear oil (produced by NOK) Shintesso will fall paint Please note., This product is manufactured in Japanese standards. Please check the specification before you order.
Mounting Hole Diameter (phi mm)
58.5+/-0.2
Dimension G(mm)
28
Dimensions C (mm)
12
Dimensions B (mm)
65
Dimensions E (mm)
4
Dimensions D (mm)
20
Dimension F (mm)
48
Dimensions A (mm)
59
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
102-8553 1 1788 1pc 1 VD 02040035 13.99 SGD
In stock
- - 1pc 1 VD 02040132 13.99 SGD
Shipped after 2018-05-23
ADD TO CART

Related Products