Buy more than* S$200* and get FREE SHIPPING

Oil Pot Window, Permanent Type

5.00 (1)
Caution
Please do not use thinner or wash oil etc when wiping off paint.
External Dimensions A (mm)
25.5
Mounting Hole Diameter (phi mm)
25.0+/-0.2
Heat-Resistant Temperature (deg C)
About 100
Dimensions C (mm)
6
Dimensions B (mm)
9
Dimensions D (mm)
3
Shape
Round type
Material
(Transparent cover) polycarbonate, (white part) oilproof material
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 1PC 1 W-25 02040053 2.99 SGD
In stock
102-9185 - 1PC 1 W-25 02040157 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During maintenance of lathe machine
5
From Japan
On 2016-10-14 19:10:15
The price is also reasonable, making is well done, and it is satisfactory also possible to manage oil.
This review is about item#2040157.

Related Products