Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Pot Window, Permanent Type

5.00 (1)
Caution
Please do not use thinner or wash oil etc when wiping off paint.
External Dimensions A (mm)
30.5
Mounting Hole Diameter (phi mm)
30.0+/-0.2
Dimensions C (mm)
8
Dimensions B (mm)
11
Dimensions D (mm)
3
Shape
Round type
Material
(Transparent cover) polycarbonate, (white part) oilproof material
...see all>
Product Options
ADD TO CART
Dimensions E (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 - 1PC 1 W-30 02040062 3.99 SGD
Shipped after 2018-06-25
- 102-9207 1PC 1 W-30 02040166 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Vacuum pump repair
5
From Japan
On 2014-12-02 14:59:57
I finally found it here, I'm finally installing and using it I am perfectly finished without oil leakage, it was saved. I look forward to working with you
This review is about item#02040062.

Related Products