Buy more than* S$200* and get FREE SHIPPING

Oil Pot Window, Permanent Type

4.00 (1)
Caution
Please do not use thinner or wash oil etc when wiping off paint.
External Dimensions A (mm)
35.5
Mounting Hole Diameter (phi mm)
35.0+/-0.2
Dimensions C (mm)
8
Dimensions B (mm)
11
Dimensions D (mm)
3
...see all>
Product Options
ADD TO CART
Shape Type TRUSCO Part Number Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Type TRUSCO Part Number Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 15 1PC 1 W-35 02040071 3.99 SGD
Shipped after 2018-04-26
Round type Rising-Sun flag type 102-9223 - 1PC 1 W-35 02040175 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For replacement
4
From Japan
On 2015-09-09 14:49:56
Is good. It is easy to see.
This review is about item#02040175.

Related Products