Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Pot Window, Permanent Type

Caution
Please do not use thinner or wash oil etc when wiping off paint.
External Dimensions A (mm)
40.5
Mounting Hole Diameter (phi mm)
40.0+/-0.2
Dimensions C (mm)
8
Dimensions B (mm)
11
Dimensions D (mm)
3
...see all>
Product Options
ADD TO CART
Shape TRUSCO Part Number Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape TRUSCO Part Number Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 19 1PC 1 W-40 02040087 3.99 SGD
Shipped after 2018-06-26
Round type 102-9240 - 1PC 1 W-40 02040184 3.99 SGD
In stock
ADD TO CART

Related Products