Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Oil Pot Window, Screw Stop Type

5.00 (1)
Caution
When wiping off the paint, please do not use thinner or wash oil. Never use cutting oil, chemicals (solvents), glycol water, hot water etc.
Mounting Screw E
M10xP1.5
Dimension N' (mm)
15
Dimension K(mm)
8
Dimension G(mm)
20
Dimensions J (mm)
4
Dimensions N (mm)
27
Dimensions M (mm)
13
Dimension F (mm)
16
Width B (mm)
32
Dimension H (mm)
20
Dimensions L (mm)
29
...see all>
Product Options
ADD TO CART
Dimensions I (mm) Dimensions D (mm) Overall Length A (mm) Type Thickness C (mm) Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions I (mm) Dimensions D (mm) Overall Length A (mm) Type Thickness C (mm) Heat-Resistant Temperature (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 150 192 - 12 I (excluding threaded portion) About100 1PC 1 NewO-3 06316536 65.99 SGD
Shipped after 2018-05-02
40 70 112 De luxe 12 (excluding the screw) About 100 1PC 1 New O-1 06316511 41.99 SGD
Shipped after 2018-05-10
60 100 142 De luxe 12 (excluding the screw) About 100 1PC 1 New O-2 06316527 53.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gauge of hydraulic tank unit
5
From Japan
On 2016-12-28 23:07:39
Since I always use it there is no problem I was sick because I sold one unit although I was drawn to purchasing only one piece from hydraulic parts trading company.
This review is about item#6316527.

Related Products