Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material TRUSCO Part Number Specification Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Specification Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Reflection sheet bonding type 321-0723 - - 1PC 1 RE1900-6 37117166 3.99 SGD
Shipped after 2018-02-20
Reflection sheet bonding type - - 0.2 1Sheet 1 RE1900-3 06368573 4.99 SGD
Shipped after 2018-02-21
Reflection sheet bonding type - - 0.2 1Sheet 1 RE1900-1 06368555 3.99 SGD
Shipped after 2018-02-21
Reflective sheet adhesive type 004-6183 Seal 0.2 1Sheet 1 RE1900-2 06368564 3.99 SGD
In stock
Reflective sheet adhesion type 004-6191 Seal 0.2 1Sheet 1 RE1900-4 06368582 3.99 SGD
In stock
Reflective sheet adhesion type 321-0731 Seal 0.2 1Sheet 1 RE1900-5 06368591 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Use at home
5
From Japan
On 2018-01-21 19:04:16
Security cameras and simultaneous equipments ensure security at the time of absence.
This review is about item#6368582.
Crime prevention
5
From Japan
On 2017-04-29 15:59:12
It was a neat product. I made a repeat order.
This review is about item#6368564.
Stolen warning
5
From Japan
On 2016-10-25 16:46:14
Although it is a dummy security device, this sticker has an effect on deterrence against criminals trying to vandalize or steal the vehicle
This review is about item#6368564.
Security camera installed around my home
2
From Japan
On 2014-02-09 21:13:56
It is a little bit small to call out attention from outside. It is big size scan printed and pouch-sized.
This review is about item#06368582.

Related Products