Buy more than* S$200* and get FREE SHIPPING

Clear Green Hose

4.57 (7)
Brittle Temperature (deg C)
-44
Inner Diameter x Outside Diameter (phi mm)
15x20
Color
Green
...see all>
Product Options
ADD TO CART
Type Structure Dimension (Length) Operating Temperature Range (deg C) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Structure Dimension (Length) Operating Temperature Range (deg C) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Double pipe hose Itoiri - 0 to 60 PVC, polyester yarn 1Roll 1 CG-1520L 2G 40361386 7.99 SGD
In stock
- Double pipe hose Itoiri - 0 to 60 PVC, polyester yarn 1Roll 1 CG-1520L 1G 40361377 3.99 SGD
In stock
- Double pipe hose Itoiri - 0 to 60 PVC, polyester yarn 1Roll 1 CG-1520L 3G 40361395 10.99 SGD
In stock
Clear green hose - 5m cut 0 - 60 PVC, polyester fiber 1Roll 1 CG-1520L 5G 03346603 15.99 SGD
In stock
Clear green hose - 10m cut 0 - 60 PVC, polyester fiber 1Roll 1 CG-1520L 10G 03346612 35.99 SGD
In stock
Clear green hose - 15m cut 0 - 60 PVC, polyester fiber 1Roll 1 CG-1520L 15G 03346621 48.99 SGD
In stock
Clear green hose - 20m cut 0 - 60 PVC, polyester fiber 1Roll 1 CG-1520L 20G 03346637 67.99 SGD
In stock
Clear green hose - 30m cut 0 - 60 PVC, polyester fiber 1Roll 1 CG-1520L 30G 03346646 94.99 SGD
In stock
Clear green hose Double tube hose with fiber 50m drum 0 - 60 PVC, polyester fiber 1Roll 1 CG-1520D 50G 40361404 189.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Cleaning and cleaning food production
5
From Japan
On 2017-11-23 14:59:54
I will purchase on a regular basis. It is strong and user-friendly.
This review is about item#3346646.
I use it in a car wash.
4
From Japan
On 2017-05-21 14:47:05
Anyway it was easy to use. Also, the length was just right.
This review is about item#3346603.
Farm work
5
From Japan
On 2017-05-17 16:25:15
I purchased additional because it is easy to use because elasticity is not easy to twist well. Next time I would like if I have 50 m.
This review is about item#3346646.
For food factory cleaning
4
From Japan
On 2017-02-09 17:31:22
It is quite soft so easy to wind up and easy to use.
This review is about item#3346646.
Experimental equipment
5
From Japan
On 2016-11-22 14:35:34
It is hard to become straight because it rolls up, but it is satisfying because it is cheap in price.
This review is about item#40361395.
As a floor wall wash hose
5
From Japan
On 2015-06-18 14:55:07
Sturdy and cheap
This review is about item#03346612.
cleaning
4
From Japan
On 2012-08-15 10:50:02
There is no particular problem. You only have to last long.
This review is about item#03346646.

Related Products