Buy more than* S$200* and get FREE SHIPPING

Oil Resistant Fuel Tube

4.69 (13)
Brittle Temperature (deg C)
-40
Color
Pink
Material
PVC
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Caution Minimum Bursting Pressure (MPa) Drum Diameter phi x Width W (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Inner Diameter x Outside Diameter (phi mm) Dimension (Length) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Caution Minimum Bursting Pressure (MPa) Drum Diameter phi x Width W (mm) Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Inner Diameter x Outside Diameter (phi mm) Dimension (Length) Weight (kg) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Not suitable for pressure applications. 0.4 340x211 76 0.1 16x22 25Mdrum About 6.42 Oil fuel tube 1Roll 1 F-16 03346716 239.99 SGD
In stock
- Not suitable for pressure applications. 0.3 340x211 125 0.1 25x31 15Mdrum About 5.52 Oil fuel tube 1Roll 1 F-25 03346743 219.99 SGD
In stock
- Not suitable for pressure applications. 0.4 340x211 96 0.1 20x26 - About 4.70 - 1Roll 1 F-20 03346725 209.99 SGD
Shipped after 2018-05-30
- Not suitable for pressure applications. 0.4 340x211 106 0.1 22x28 - About 5.27 - 1Roll 1 F-22 03346734 209.99 SGD
Shipped after 2018-05-30
292-9171 Not suitable for pressure applications. 0.5 195x105 52.5 0.1 12 x 16 10M drum About 1.31 Oilproof fuel tube 1Roll 1 F-12 02126607 45.99 SGD
In stock
292-9180 Not suitable for pressure applications. 1.4 195x105 11 0.4 3x6 40M drum About 1.28 Oilproof fuel tube 1Roll 1 F-3 02126616 49.99 SGD
In stock
147-7927 Not suitable for pressure applications. 1.2 195x105 14 0.4 4x7 40M drum About 1.51 Oil-proof fuel tube 1Roll 1 F-4 02126625 56.99 SGD
In stock
147-7935 Not suitable for pressure applications. 1.0 195x105 19.5 0.3 5x8 40M drum About 1.76 Oilproof fuel tube 1Roll 1 F-5 02126634 61.99 SGD
In stock
147-7943 Not suitable for pressure applications. 0.8 195x105 21 0.2 6x9 20M drum About 1.10 Oilproof fuel tube 1Roll 1 F-6 02126643 42.99 SGD
In stock
292-9198 Not suitable for pressure applications. 0.8 195x105 24 0.2 7x11 20M drum About 1.71 Oilproof fuel tube 1Roll 1 F-7 02126652 65.99 SGD
In stock
147-7960 Not suitable for pressure applications. 0.6 195x105 37.5 0.2 9x13 15M drum About 1.53 Oilproof fuel tube 1Roll 1 F-9 02126661 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
Engine repair
5
From Japan
On 2017-11-21 16:29:42
Oil-resistant, gasoline-resistant products of this size are not in the neighborhood home center order I was saved because there was much usage. I think that it is a good deals and good products.
This review is about item#2126634.
Cable insulating oil extraction
4
From Japan
On 2017-08-06 08:17:19
Easy to use with a durable tube. I wish the price was a bit cheaper.
This review is about item#02126625.
For air escape
5
From Japan
On 2017-07-25 15:22:06
Until now, I bought it by mass selling at a home center, but I purchased it because the number of meters is as small as 20 m. There was no problem in terms of material.
This review is about item#2126643.
Combine Maintenance Time
5
From Japan
On 2017-05-02 19:11:38
It was used for replacing the piping of the intensive lubrication device of the combine.
This review is about item#2126652.
It was used for the expansion of the reserve fuel tank for the generator of the camper.
4
From Japan
On 2017-04-07 16:06:22
Although we added a fuel tank for the generator of the camper car, we used a considerable length, but we are using it without bending.
This review is about item#2126643.
Used as fuel hose for mixed gasoline
4
From Japan
On 2017-03-05 21:25:44
I think that it is unused, but there is no oil resistance problem. In the future, we will verify the contraction status of the hose.
This review is about item#2126643.
Site work
5
From Japan
On 2016-08-25 12:01:52
The price is cheaper than the nearby home center, so I decided to purchase it here. Although the item has not arrived yet, I think that it is the same as what I use here, it is five star rating.
This review is about item#2126652.
Koukann
5
From Japan
On 2016-03-09 20:22:27
Iiyo
This review is about item#02126643.
Return hose of Benz w124300tdt
5
From Japan
On 2015-12-20 21:51:57
Because the genuine rubber pipe easily deteriorates with heat, the condition is good as it is exchanged. However, because it cured by heat, flexibility disappeared, replacement was necessary.
This review is about item#02126616.
Sell ​​as goods
5
From Japan
On 2015-09-02 15:12:30
It is cheaper than the place you purchased before.
This review is about item#02126643.

Related Products